Shop All Handheld Work Lights
Lumileds
Xperion 6000 LED Work Light UV Pillar
Mfr # X60UVPIX1
Zoro # G805658632
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Body Material Plastic
- Length 2.95
- Color Grey
- Width 10.43
- Features Our premium work light, the Philips Xperion 6000 UV Pillar,is a multi-purpose work light with several powerful light sources, UV light, high CRI and long-lasting battery. Philips Xperion 6000 LED work lights were conceived, engineered, and built for auto service professionals. With their state-of-the art Philips Xperion LED chips, incredibly rugged construction, and innovative features such as 360º rotating hooks, hinged light panels, and multiple illumination modes, these lights are designed to deliver years of reliable service and brilliant illumination in shop bays and anywhere superior lighting is needed.
Product Information
- Brand Lumileds
- MFR # X60UVPIX1
- Zoro # G805658632
- UPC # 46678002175
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Length | 2.95 |
Width | 10.43 |
Height | 2.05 |
Details
Item | Philips Xperion 6000 LED Work Light UV Pillar |
Flashlight Body Material | Plastic |
Color | Grey |
Features | Our premium work light, the Philips Xperion 6000 UV Pillar,is a multi-purpose work light with several powerful light sources, UV light, high CRI and long-lasting battery. Philips Xperion 6000 LED work lights were conceived, engineered, and built for auto service professionals. With their state-of-the art Philips Xperion LED chips, incredibly rugged construction, and innovative features such as 360º rotating hooks, hinged light panels, and multiple illumination modes, these lights are designed to deliver years of reliable service and brilliant illumination in shop bays and anywhere superior lighting is needed. |
Description
Our premium work light, the Philips Xperion 6000 UV Pillar, is a multi-purpose work light with several powerful light sources, UV light, high CRI and long-lasting battery.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F27bx/spx3/rs replacement light bulb lamp (F27BX/SPX3/RS GE GENERAL ELECTRIC G.E)
- HUBBELL LIGHTING Compass LED Emergency Light, Dual-Head, Self-Diagnostic (CU2SD)
- ILC Replacement for Athalon F39bx/spx30/rs replacement light bulb lamp (F39BX/SPX30/RS ATHALON)
- CHLORIDE LED Steplight, White Housing, White Light (P2SWH)
- LUMILEDS Xperion 6000 LED Work Light Slim (X60SLIMX1)
- LUMILEDS Xperion 6000 LED Work Light Line (X60LINEX1)
- SOUTHWIRE LED Folding Light, Battery, LED, 500lm (SL50RSW)
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp (5NRX9)
- MILWAUKEE TOOL M18 Stick Light (2352-20)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Purple (74362)
- ATD TOOLS ATD Tools ATD-80390A 700lm LED Rechargeable Tube Light (ATD-80390A)
- Lumileds Handheld Work Lights