Shop All Handheld Work Lights
Lumileds
Xperion 6000 LED Work Light Slim
Mfr # X60SLIMX1
Zoro # G405658636
original price:
$107.04
23% off
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Body Material Plastic
- Length 2.83
- Color Grey
- Height 2.05
- Features The versatile Philips Xperion 6000 Slim is ideal for narrow spaces. Featuring 250 Lumens in Eco and 500 Lumens in Boost mode, its unique 270° rotating light module helps you direct the powerful beam where you need it. Philips Xperion 6000 LED work lights were conceived, engineered, and built for auto service professionals. With their state-of-the art Philips Xperion LED chips, incredibly rugged construction, and innovative features such as 360º rotating hooks, hinged light panels, and multiple illumination modes, these lights are designed to deliver years of reliable service and brilliant illumination in shop bays and anywhere superior lighting is needed.
Product Information
- Brand Lumileds
- MFR # X60SLIMX1
- Zoro # G405658636
- UPC # 46678002199
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Length | 2.83 |
Height | 2.05 |
Width | 8.27 |
Details
Item | Philips Xperion 6000 LED Work Light Slim |
Flashlight Body Material | Plastic |
Color | Grey |
Features | The versatile Philips Xperion 6000 Slim is ideal for narrow spaces. Featuring 250 Lumens in Eco and 500 Lumens in Boost mode, its unique 270° rotating light module helps you direct the powerful beam where you need it. Philips Xperion 6000 LED work lights were conceived, engineered, and built for auto service professionals. With their state-of-the art Philips Xperion LED chips, incredibly rugged construction, and innovative features such as 360º rotating hooks, hinged light panels, and multiple illumination modes, these lights are designed to deliver years of reliable service and brilliant illumination in shop bays and anywhere superior lighting is needed. |
Description
The versatile Philips Xperion 6000 Slim is ideal for narrow spaces. Featuring 250 Lumens in Eco and 500 Lumens in Boost mode, its unique 270 Deg. rotating light module helps you direct the powerful beam where you need it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 BW 60W 4PK (OM60DM/930CA/4)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 48"L, 4700 lm (LSRK4-4W-40ML-FA-EDU)
- PROGRESS LIGHTING Cylinder Lens Collection Black 5-Inch Round Cylinder Cover (P860045-031)
- ASD LIGHTING Floodlight, LED, SMD, 20W, 5000K (ASD-SFL2050)
- LUMILEDS Xperion 6000 LED Work Light UV Pillar (X60UVPIX1)
- LUMILEDS Xperion 6000 LED Work Light Line (X60LINEX1)
- BULLDOG 4000 Lumen LED Worklight (11378)
- DIAMOND VISIONS 200 lm Assorted LED COB LED Head Lamp AAA Battery (08-1598)
- J.W. SPEAKER Handheld Work Light, Portable, 1350 lm (4416)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Purple (74362)
- STREAMLIGHT Streamlight® 71700 JR. F-Stop® 250 Lumen Flood/Spot Worklight (71700)
- Lumileds Handheld Work Lights