Shop All Handheld Work Lights
Lumileds
Xperion 6000 LED Work Light Pocket
Mfr # X60POCKX1
Zoro # G205658638
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Body Material Plastic
- Length 2.83
- Color Grey
- Height 2.56
- Width 7.28
Product Information
- Brand Lumileds
- MFR # X60POCKX1
- Zoro # G205658638
- UPC # 46678002205
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Length | 2.83 |
Height | 2.56 |
Width | 7.28 |
Details
Item | Philips Xperion 6000 LED Work Light Pocket |
Flashlight Body Material | Plastic |
Color | Grey |
Features | The compact, powerful Philips Xperion 6000 Pocket is perfect for confined spaces with an ultra-flexible 100 Lumens, 10 inch hose spotlight. Its wide-beam light up to 300 Lumens in Boost mode gives you the bright light you need Philips Xperion 6000 LED work lights were conceived, engineered, and built for auto service professionals. With their state-of-the art Philips Xperion LED chips, incredibly rugged construction, and innovative features such as 360º rotating hooks, hinged light panels, and multiple illumination modes, these lights are designed to deliver years of reliable service and brilliant illumination in shop bays and anywhere superior lighting is needed. |
Description
The compact, powerful Philips Xperion 6000 Pocket is perfect for confined spaces with an ultra-flexible 100 Lumens, 10 inch hose spotlight. Its wide-beam light up to 300 Lumens in Boost mode gives you the bright light you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aquafine 3101 Ballast replacement light bulb lamp (3101 BALLAST AQUAFINE)
- ILC Replacement for Altman 1kl8-10 replacement light bulb lamp (1KL8-10 ALTMAN)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 4-Pack (LR41021-4PK)
- HOMETOWN HOLIDAYS Light Spool, 144 012 amps W, 210Lamp, LED Lamp, BlueGreen Lamp (2360-45/U17E115D)
- LUMILEDS Xperion 6000 LED Work Light Line (X60LINEX1)
- LUMILEDS Xperion 6000 LED Work Light UV Pillar (X60UVPIX1)
- LUMILEDS Xperion 6000 LED Work Light Slim (X60SLIMX1)
- MILWAUKEE TOOL REDLITHIUM USB Twist Focus Flashlight (1,100 Lumens) (2161-21)
- DEWALT CordlessUnderhoodLight, BareTool, 6.75lb (DCL045B)
- KLEIN TOOLS Tradesman Pro™ Work Light / Tool Bag Light / Cooler Light (55437)
- PRIMELINE TOOLS COB Flat Flipper Flexible Mini Worklight (PN24-325)
- Lumileds Handheld Work Lights