Shop All Handheld Work Lights
Lumileds
Xperion 6000 LED Work Light Pillar
Mfr # X60PILLX1
Zoro # G705658640
original price:
$120.08
23% off
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Body Material Plastic
- Length 2.95
- Color Grey
- Width 10.43
- Height 2.05
Product Information
- Brand Lumileds
- MFR # X60PILLX1
- Zoro # G705658640
- UPC # 46678002182
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Length | 2.95 |
Width | 10.43 |
Height | 2.05 |
Details
Item | Philips Xperion 6000 LED Work Light Pillar |
Flashlight Body Material | Plastic |
Color | Grey |
Features | The Philips Xperion 6000 Pillar LED work light lasts all day on a single charge. Its bright 250 and 500 Lumens main light and inbuilt 180 Lumens spotlight will meet multiple needs. Foldable for easy carrying and adjustable lighting angles.Philips Xperion 6000 LED work lights were conceived, engineered, and built for auto service professionals. With their state-of-the art Philips Xperion LED chips, incredibly rugged construction, and innovative features such as 360Âş rotating hooks, hinged light panels, and multiple illumination modes, these lights are designed to deliver years of reliable service and brilliant illumination in shop bays and anywhere superior lighting is needed. |
Description
The Philips Xperion 6000 Pillar LED work light lasts all day on a single charge. Its bright 250 and 500 Lumens main light and inbuilt 180 Lumens spotlight will meet multiple needs. Foldable for easy carrying and adjustable lighting angles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 4050300528465 replacement light bulb lamp (4050300528465 OSRAM SYLVANIA)
- SIEMENS SIEMENS T3 1/4 Miniature Incandescent Light Bulb (52AABN)
- BULBRITE 11w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1100 Lumens, 4PK (862729)
- STREAMLIGHT Switch Seal For Stinger Led/Ds Led (750061)
- LUMILEDS Xperion 6000 LED Work Light UV Pillar (X60UVPIX1)
- LUMILEDS Xperion 6000 LED Work Light Line (X60LINEX1)
- LUMILEDS Xperion 6000 LED Work Light Slim (X60SLIMX1)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKP9)
- NEBO LUMORE 2in1 Work Light with Magnetic Clip Hook, 2Lamp, LED Lamp, 300, 250 Lumens, Black (6883)
- PROJEX 150 W Clamp Lamp (4151P)
- GENESIS 6,500-Lumen Portable Foldable LED Work Light (GWL1265F)
- Lumileds Handheld Work Lights