Shop All Lab Equipment Parts
Lumicleanse
Ultraviolet Measurement Cards, PK10
Mfr # LC-UVC-TRICARD-10PK
Zoro # G300461072
product price: $51.19
/pk 10, $5.12/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes (10) UV-C Measurement Cards
- Material Plastic-coated Cardstock Paper w/ Photo-chromatic Indicator Ink
- Exposure Level UV-C
- Filtration No Filter
Product Information
- Brand Lumicleanse
- MFR # LC-UVC-TRICARD-10PK
- Zoro # G300461072
- UPC # 844006062286
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Wavelength | 260 nm |
Overall Width | 1/10 in |
Overall Length | 4 in |
Overall Depth | 6 in |
Details
Color | White |
Includes | (10) UV-C Measurement Cards |
Item | Ultraviolet Measurement Cards |
Material | Plastic-coated Cardstock Paper w/ Photo-chromatic Indicator Ink |
Exposure Level | UV-C |
Filtration | No Filter |
Lighting Technology | Mercury Vapor |
Space Requirements | Unoccupied Space |
Disinfection Application | Surface |
For Use With | Gyms, Hotels, Schools, Theaters, Ultraviolet Germicidal Tower |
Compatible with Product Type | Ultraviolet Germicidal Fixture, Ultraviolet Germicidal Tower |
Single Use / Multi-Use | Single Use |
Compatible Mfg. Model Number | LC-UVC-TOWER-216W-01, RP-UVC-LC1-38W |
Description
Ultraviolet Measurement Cards, Compatible with Product Type Ultraviolet Germicidal Fixture, Ultraviolet Germicidal Tower, Compatible Mfg. Model Number LC-UVC-TOWER-216W-01, RP-UVC-LC1-38W, Compatible Grainger Part Number 60JC41, 60YW27, Material Plastic-coated Cardstock Paper w/ Photo-chromatic Indicator Ink, Color White, Includes (10) UV-C Measurement Cards, Overall Length 4 in, Overall Width 1/10 in, Overall Depth 6 in, Single Use / Multi-Use Single Use, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, 9 cu. ft., 3400W, Forced Convection (UF 260PLUS, 230V)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- JUSTRITE Red Metal Safety Can, Type 1, Two Gallon, with Yellow Plastic Funnel, for Gasoline (7120110)
- KIMBLE CHASE RAY-SORB GL 45 Media Bottles, w/Blue PP C (14399-250)
- LUMICLEANSE UVGermcidlFix, 254nm, 38W, 7 1/2"W, 17 1/2"H (RP-UVC-LC1-38W)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 4 1/4" Ring, 9 (TRS5X8-S)
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- GATORADE Gatorade Frst Rtd Glc Che 20Oz (04214)
- GRACE BIO-LABS Secure-Seal Chambers, 9mm Dia, 8x100ul, 20/pk, 20PK (248874)
- HEATHROW SCIENTIFIC HDPE Coated Wire Centrifuge Bottle Rack (HS23224)
- ROTOR CLIP Rotor Clip A-170 E - Ring Applicator For Ring E - 37 RE - 37 (A-170)
- Lumicleanse Lab Equipment Parts