Shop All Patient Lifters & Accessories
Lumex
Stand Assist Lift
Mfr # LF1600
Zoro # G500766106
product price: $1,140.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,140.99
Free 30-Day Returns
Product Information
- Brand Lumex
- MFR # LF1600
- Zoro # G500766106
- UPC # 717076094566
- Country of Origin Taiwan, Province of China
- Category Patient Lifters & Accessories
Description
The Lumex Stand Assist is a transport assistance unit that keeps the resident actively engaged in the transport process. Transport functions of all kinds are quick, convenient, and require minimal caregiver assistance. Users grasp the middle bar and use their own strength to pull themselves up into position. A padded split seat swings out to allow loading or unloading, then swings back to form a comfortable and stable transport seat. The Stand Assist is a convenient toileting alternative to a wheelchair.
• 400 lb safe working load
• Padded dual knee pads and seat pads for comfortable transport
• Stable base with locking rear casters
• Fits easily through narrow doorways
• Affordable alternative to electric sit-to-stand lifts
Note: The Lumex Stand Assist is designed for residents who have the strength and stability to lift and support themselves. We recommend an electric sit-to-stand lift for residents with limited strength and stability.
Specifications
Maximum Width.....25"
Maximum Height.....42.5"
Overall Length.....33.5"
Unit Weight.....61 lb
Front Base Height.....5"
WARNING: Personal injury - this device is designed for transport assistance of individuals between approximately 5'1" and 6'6" (155 cm and 198 cm) in height. Ensure the LF1600 properly fits the individual being transferred before use.
• 400 lb safe working load
• Padded dual knee pads and seat pads for comfortable transport
• Stable base with locking rear casters
• Fits easily through narrow doorways
• Affordable alternative to electric sit-to-stand lifts
Note: The Lumex Stand Assist is designed for residents who have the strength and stability to lift and support themselves. We recommend an electric sit-to-stand lift for residents with limited strength and stability.
Specifications
Maximum Width.....25"
Maximum Height.....42.5"
Overall Length.....33.5"
Unit Weight.....61 lb
Front Base Height.....5"
WARNING: Personal injury - this device is designed for transport assistance of individuals between approximately 5'1" and 6'6" (155 cm and 198 cm) in height. Ensure the LF1600 properly fits the individual being transferred before use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Beige (PST/AM/BGF)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000017)
- TAMPAX Tampons w/Applicator, 5 1/4 in L, Reg, PK12 (24751)
- DMI Ultra Lightweight Rollator, Adjusts 33.75 in. to 38 in., 300 lb Capacity, Green (501-1012-1200)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- FIRST VOICE Patient Sling, 600 lb. Cap. (MDSSA4)
- PROACTIVE MEDICAL PRODUCTS Protekt Lift Full Body Electric Patient Lift - 600lb - (30600-PLE)
- PROACTIVE Full Body Sling with Commode Opening (30115)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- ETAC Sit-To-Stand Patient Transfer Turning Aid (E16090106)
- Lumex Patient Lifters & Accessories