Shop All Patient Lifters & Accessories
Lumex
Slng Univ Full Head Suppt 600#
Mfr # UPH864
Zoro # G900766225
product price: $298.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Product Information
- Brand Lumex
- MFR # UPH864
- Zoro # G900766225
- UPC # 717076133074
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Universal slings (also called divided leg slings) are the easiest sling to use while transferring a resident from a seated position. These can also be used for lifting from a supine position, making them suitable for most lifting situations. They are an easy-to-fit general purpose sling designed for the majority of users. They can be used for transfers from a bed to a chair, wheelchair, or toilet, chair to chair, or from the floor to a bed or chair.
Universal slings should be used for residents that are totally or partially dependent, non-weight bearing, or bariatric. Those who have limited head control should use a universal sling with head support. The large opening accommodates toileting. Mesh slings should be used for bathing. LUMEX Universal slings have four or six connection points and can be used with 2-, 4-, or 6-point spreader bars.
• Provides excellent patient comfort and security
• Reinforced back for support
• Non-mesh slings have padding on legs and back
• Height-Adjustable straps
• Easy to use
• Machine washable
• Six point connectivity is designed to enhance positioning and safety
• Designed to meet the requirements of HCPCS Code: E0626
Universal slings should be used for residents that are totally or partially dependent, non-weight bearing, or bariatric. Those who have limited head control should use a universal sling with head support. The large opening accommodates toileting. Mesh slings should be used for bathing. LUMEX Universal slings have four or six connection points and can be used with 2-, 4-, or 6-point spreader bars.
• Provides excellent patient comfort and security
• Reinforced back for support
• Non-mesh slings have padding on legs and back
• Height-Adjustable straps
• Easy to use
• Machine washable
• Six point connectivity is designed to enhance positioning and safety
• Designed to meet the requirements of HCPCS Code: E0626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEPTO Pepto Bismol Ultra Maximum Strength Liquid 4 oz., PK12 (03900)
- DIAL 16 oz. Liquid Hand Soap Pump Bottle, PK 12 (80790)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (11021 BK)
- AFS Cot Cover : Green (5711104)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- PROACTIVE MEDICAL PRODUCTS Protekt Lift Full Body Electric Patient Lift - 600lb - (30600-PLE)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- INVACARE Trapeze Bar w/ Two-Piece Design Trapeze Bar & Handle (7740A)
- Lumex Patient Lifters & Accessories