Shop All Patient Lifters & Accessories
Lumex
Patient Lift Foot Pedal Blk-Slvr
Mfr # LF1031FP
Zoro # G300766016
product price: $1,452.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,452.99
Free 30-Day Returns
Product Information
- Brand Lumex
- MFR # LF1031FP
- Zoro # G300766016
- UPC # 717076133920
- Country of Origin Taiwan, Province of China
- Category Patient Lifters & Accessories
Description
Heavy gauge steel construction
Six point spreader bar with 360° rotation
Uses Lumex six-point, four-point or two-point slings
Foot pedal manually adjustable base (LF1031FP model)
Ergonomic placement of hydraulic pump handle facilitates ease of use
Disassembles for easy storage
Maximum weight capacity 400 lb
Optional digital scale available
Designed to meet the requirments of HCPCS code:E0631
Six point spreader bar with 360° rotation
Uses Lumex six-point, four-point or two-point slings
Foot pedal manually adjustable base (LF1031FP model)
Ergonomic placement of hydraulic pump handle facilitates ease of use
Disassembles for easy storage
Maximum weight capacity 400 lb
Optional digital scale available
Designed to meet the requirments of HCPCS code:E0631
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Backboard Straps, PK3 (439)
- SAN JAMAR Patch Bandage Refill, L, PK3 (MKBR905)
- PURELL Hand Sanitizer Gel 1oz Bottle with JELLY WRAP Carrier, PK36 (3900-36-WRP)
- TUMS Tums Very Cherry Chewy Delights 32 Count, PK6 (60000000043063)
- SKIL-CARE Skil-Care 558070 Mattress Safety Strap (558070)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- SANDEL Patient Repositioning System, White, PK50 (5201)
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- PROACTIVE MEDICAL PRODUCTS Protekt Lift Full Body Electric Patient Lift - 600lb - (30600-PLE)
- ETAC Sit-To-Stand Patient Transfer Turning Aid (E16090106)
- Lumex Patient Lifters & Accessories