Shop All Patient Lifters & Accessories
Lumex
Mesh Splt-Leg Univer Sling Med
Mfr # MS882
Zoro # G600766297
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$177.99
Free 30-Day Returns
Product Information
- Brand Lumex
- MFR # MS882
- Zoro # G600766297
- UPC # 717076093811
- Country of Origin China
- Category Patient Lifters & Accessories
Description
niversal slings (also called divided leg slings) are the easiest sling to use while transferring a resident from a seated position. These can also be used for lifting from a supine position, making them suitable for most lifting situations. They are an easy-to-fit general purpose sling designed for the majority of users. They can be used for transfers from a bed to a chair, wheelchair, or toilet, chair to chair, or from the floor to a bed or chair.
Universal slings should be used for residents that are totally or partially dependent, non-weight bearing, or bariatric. Those who have limited head control should use a universal sling with head support. The large opening accommodates toileting. Mesh slings should be used for bathing. LUMEX Universal slings have four or six connection points and can be used with 2-, 4-, or 6-point spreader bars.
• Provides excellent patient comfort and security
• Reinforced back for support
• Non-mesh slings have padding on legs and back
• Height-Adjustable straps
• Easy to use
• Machine washable
• Six point connectivity is designed to enhance positioning and safety
• Designed to meet the requirements of HCPCS Code: E0621
Universal slings should be used for residents that are totally or partially dependent, non-weight bearing, or bariatric. Those who have limited head control should use a universal sling with head support. The large opening accommodates toileting. Mesh slings should be used for bathing. LUMEX Universal slings have four or six connection points and can be used with 2-, 4-, or 6-point spreader bars.
• Provides excellent patient comfort and security
• Reinforced back for support
• Non-mesh slings have padding on legs and back
• Height-Adjustable straps
• Easy to use
• Machine washable
• Six point connectivity is designed to enhance positioning and safety
• Designed to meet the requirements of HCPCS Code: E0621
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Plastic Bandage, 1x3", PK100 (60033)
- MCKESSON Eye Test Chart (63-3050)
- KT TAPE 10 in. Extreme Therapeutic Elastic Kinesiology Tape, Black (351410)
- DIAL Individually Wrapped Basics Bar Soap, # 1 1/2 Bar, PK500 (06010)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- PRIDE MOBILITY Lift Chair Hand Control (ELEASMB1030)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- ETAC Sit-To-Stand Patient Transfer Turning Aid (E16090106)
- SANDEL Patient Repositioning System, White, PK50 (5201)
- Lumex Patient Lifters & Accessories