Shop All Patient Lifters & Accessories
Lumex
Lift Sit To Stand 600 Lb
Mfr # LF2090
Zoro # G600766136
product price: $5,212.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,212.99
Free 30-Day Returns
Product Information
- Brand Lumex
- MFR # LF2090
- Zoro # G600766136
- UPC # 717076075022
- Country of Origin Taiwan, Province of China
- Category Patient Lifters & Accessories
Description
Sit-to-Stand lifts are designed for patients who have difficulty standing up on their own from a seated position.
Patients must be able to actively participate in the lifting process and be able to partially support their weight.
• Heavy gauge steel construction with white powder-coated finish and rubber-coated low base legs protect furniture and walls
• Spreader bar provides various hand-hold locations for the patient and accommodates various sling slyles
• Large, easy to grip handles for easy maneuverability
• Intuitive foot pedal leg opening mechanism frees up hands
• Adjustable knee pad unit
• Quick-release removable foot platform for gait training
• Ergonomic hand pendant with hook
• Emergency stop button
• Warning beep and visual indicator on control box for low battery charge (24V DC motor)
• Accessory storage bag and how-to-use video included
• Designed to meet the requirements of HCPCS Code E0636
Patients must be able to actively participate in the lifting process and be able to partially support their weight.
• Heavy gauge steel construction with white powder-coated finish and rubber-coated low base legs protect furniture and walls
• Spreader bar provides various hand-hold locations for the patient and accommodates various sling slyles
• Large, easy to grip handles for easy maneuverability
• Intuitive foot pedal leg opening mechanism frees up hands
• Adjustable knee pad unit
• Quick-release removable foot platform for gait training
• Ergonomic hand pendant with hook
• Emergency stop button
• Warning beep and visual indicator on control box for low battery charge (24V DC motor)
• Accessory storage bag and how-to-use video included
• Designed to meet the requirements of HCPCS Code E0636
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hitachi 885-1200 replacement light bulb lamp (885-1200 HITACHI)
- STOUT BY ENVISION Plastic TidyGirl Bag Dispenser Feminine Hygiene Disposal (TGUD-P-V2)
- COLGATE Colgate Anticavity Regular Flavor Toothpaste 1 oz., PK24 (151111)
- FIRST AID ONLY ANSI 2015 Compliant Class A Type I & II First Aid Kit for 25 Ppl, 89Pc (90588)
- PRIDE MOBILITY Lift Chair Hand Control (ELEASMB1030)
- PROACTIVE MEDICAL PRODUCTS Protekt Lift Full Body Electric Patient Lift - 600lb - (30600-PLE)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- SKIL-CARE Skil-Care 558070 Mattress Safety Strap (558070)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- FIRST VOICE Patient Sling, 600 lb. Cap. (MDSSA4)
- Lumex Patient Lifters & Accessories