Shop All Patient Lifters & Accessories
Lumex
Lift Battery Powered 400 Lb
Mfr # LF1050
Zoro # G900765952
product price: $3,514.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,514.99
Free 30-Day Returns
Product Information
- Brand Lumex
- MFR # LF1050
- Zoro # G900765952
- UPC # 717076052818
- Country of Origin Taiwan, Province of China
- Category Patient Lifters & Accessories
Description
Lumex floor lifts are designed to provide safer and more secure transfers of patients by caregivers. Lumex lifts are very sturdy and easy to use.
• Heavy gauge steel construction with white powder-coated finish and rubber-coated low base legs protect furniture and walls
• Six point spreader bar with 360° rotation accommodates 2-, 4-, or 6-point slings
• Large, easy to grip handles for easy maneuverability
• Intuitive foot pedal leg opening mechanism frees up hands
• Ergonomic hand pendant with hook
• Emergency stop button and manual lowering mechanism
• Warning beep and visual indicator on control box for low battery charge (24V DC motor)
• Accessory storage bag and how-to-use video included
• Optional digital scale DSC250
• Designed to meet the requirements of HCPCS Code E0635
• Heavy gauge steel construction with white powder-coated finish and rubber-coated low base legs protect furniture and walls
• Six point spreader bar with 360° rotation accommodates 2-, 4-, or 6-point slings
• Large, easy to grip handles for easy maneuverability
• Intuitive foot pedal leg opening mechanism frees up hands
• Ergonomic hand pendant with hook
• Emergency stop button and manual lowering mechanism
• Warning beep and visual indicator on control box for low battery charge (24V DC motor)
• Accessory storage bag and how-to-use video included
• Optional digital scale DSC250
• Designed to meet the requirements of HCPCS Code E0635
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLIDENT CLEANSER Polident Denture Creme Cleanser Paste 3.9 oz., PK12 (09215)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1391)
- DRIVE MEDICAL Bed Pendant for Primus P503 Bed (SP01-TH2-1060-007)
- PROPLUS Ceramic Toothbrush Holder, Grout-In (188301)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- SANDEL Patient Repositioning System, White, PK50 (5201)
- SKIL-CARE Skil-Care 558070 Mattress Safety Strap (558070)
- PRIDE MOBILITY Lift Chair Hand Control (ELEASMB1030)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- Lumex Patient Lifters & Accessories