Shop All Patient Lifters & Accessories
Lumex
Lift Bat Pwrd Floor Lift 500Lb
Mfr # LF500
Zoro # G400766145
product price: $4,404.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,404.99
Free 30-Day Returns
Product Information
- Brand Lumex
- MFR # LF500
- Zoro # G400766145
- UPC # 717076187800
- Country of Origin Taiwan, Province of China
- Category Patient Lifters & Accessories
Description
Lumex floor lifts are designed to provide safer and more secure transfers of patients by caregivers. Lumex lifts are very sturdy and easy to use.
Features:
• Heavy gauge steel construction with white powder-coated finish and rubber-coated low base legs protect furniture and walls
• Swan neck enables outstanding lifting range of 55.5"
• Six point spreader bar with 360o rotation accommodates 2-, 4-, or 6-point slings
• Large, easy to grip padded handles for easy maneuverability
• Powered high/low and base open/close simplifies operation
• Ergonomic hand pendant with hook
• Premium electronics with LCD display. Lift can be operated via the control box or the hand pendant
• Emergency stop button and manual lowering mechanism
• Alarm and visual indicator on control box and hand pendant for low battery charge (24V DC motor) or overload
• Battery may be charged while on the lift or remotely in charging caddy
• Spare battery and charging caddy included
• Durable twin wheel casters, 3" front, 4" rear braking
• Designed to meet the requirements of HCPCS Code E0635
• How-to-use video included
Features:
• Heavy gauge steel construction with white powder-coated finish and rubber-coated low base legs protect furniture and walls
• Swan neck enables outstanding lifting range of 55.5"
• Six point spreader bar with 360o rotation accommodates 2-, 4-, or 6-point slings
• Large, easy to grip padded handles for easy maneuverability
• Powered high/low and base open/close simplifies operation
• Ergonomic hand pendant with hook
• Premium electronics with LCD display. Lift can be operated via the control box or the hand pendant
• Emergency stop button and manual lowering mechanism
• Alarm and visual indicator on control box and hand pendant for low battery charge (24V DC motor) or overload
• Battery may be charged while on the lift or remotely in charging caddy
• Spare battery and charging caddy included
• Durable twin wheel casters, 3" front, 4" rear braking
• Designed to meet the requirements of HCPCS Code E0635
• How-to-use video included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN WRENCH, ALLEN, 5/32 HEX KEY- (85233-000)
- AEROPLAST Premium Weight Large Patch (AFP506)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- THERACARE Petroleum Jelly Skin Protectant, Ideal for Dry, Itchy, Sensitive Skin, 4 oz. (19-208)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- PROACTIVE Full Body Sling with Commode Opening (30115)
- SKIL-CARE Skil-Care 558070 Mattress Safety Strap (558070)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- SANDEL Patient Repositioning System, White, PK50 (5201)
- Lumex Patient Lifters & Accessories