Shop All Flow Rate Sensors
Lumenite
Sanitary Continuous Level Transmitter
Mfr # MLST-4220-C1-1/2-36
Zoro # G8656173
product price: $1,598.99
/ea
Free Shipping & Returns
$1,598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 3A, CSA, cULus, TPV, USDA
- Stem Length 36 in
- Enclosure Rating NEMA 4X
- Fitting 1-1/2 in Tri-Clamp
- Probe Material 304 Stainless Steel
Product Information
- Brand Lumenite
- MFR # MLST-4220-C1-1/2-36
- Zoro # G8656173
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Stem Length | 36 in |
Width | 6.25" |
Connection Size | 1 1/2 in |
Details
Item | Sanitary Continuous Level Transmitter |
Standards | 3A, CSA, cULus, TPV, USDA |
Enclosure Rating | NEMA 4X |
Fitting | 1-1/2 in Tri-Clamp |
Probe Material | 304 Stainless Steel |
Accuracy | Better than 0.1% |
Body Material | 304 Stainless Steel |
Stem Material | 304 Stainless Steel, PTFE |
Product Type | Sanitary Level Transmitter |
Connection Type | Tri-Clamp |
Media Temperature - Maximum | 500 Degrees F |
Operating Pressure - Maximum | 250 psi |
Output Wire Configuration | 2-Wire |
Number of Outputs - Digital | 1 |
Mounting Orientation | Vertical |
Nameplate Voltage | 24V DC |
Description
Sanitary Continuous Level Transmitter, Product Type Sanitary Level Transmitter, Connection Size 1 1/2 in, For Media Type Not Applicable, Connection Type Tri-Clamp, Body Material 304 Stainless Steel, Accuracy Better than 0.1 Percent, Range Not Applicable, Stem Length 36 in, Operating Pressure - Maximum 250 psi, Media Temperature - Maximum 500 Degrees F, Mounting Orientation Vertical, Enclosure Rating NEMA 4X, Float Diameter Not Applicable, Number of Outputs - Digital 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 055 Gpm Water (VFC-141)
- ACTION PUMP Tote, w/Meter, 12 Volt Viton Seals (G230)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWY3)
- DAYTON Multi-Stage Booster Pump, 2 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage, 134 psi Max Pressure (45MW78)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-36)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-48)
- ERIE Ag24A020 24V On/Off High (AG24A020)
- GEMS SENSORS Flow Rate Sensor, Turbine, 6.6 GPM Max (FT-110, 173935-C)
- GEMS SENSORS Flow Rate Sensor, Turbine, 65 GPM Max (19H256)
- FLOWLINE Ultrasonic Level Transmitter, 9.8 Ft (LU27-01)
- DWYER INSTRUMENTS Inline Flow Sensors, Flow Sensor (DS-300-1)
- Lumenite Flow Rate Sensors