Shop All Water Level Controls and Accessories
Lumenite
Liquid Level Probe, 12 and 24 In, 1-1/2
Mfr # 2DCFT-1-1/2
Zoro # G1936234
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sanitary
- Number of Probes 2
- Probe Lengths 12 in, 24 in
- Manufacturers Warranty Length 1 YEAR
- For Use With Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Product Information
- Brand Lumenite
- MFR # 2DCFT-1-1/2
- Zoro # G1936234
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in, 24 in |
Manufacturers Warranty Length | 1 YEAR |
Process Connection Size | 1 1/2 in |
Probe Length | 12 in, 24 in |
Details
Item | Liquid Level Probe |
Type | Sanitary |
Number of Probes | 2 |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Probe Material | 304 Stainless Steel and PTFE |
Application | Sanitary |
Process Connection | 1-1/2 in Tri-clamp |
Material | Stainless Steel |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Process Connection Type | Tri-Clamp |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Sanitary, Number of Probes 2, Probe Length 12 in, 24 in, Process Connection Size 1 1/2 in, Process Connection Type Tri-Clamp, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 20x18", 36" Length (2DWH1)
- ICM Furnace Control Module, OEM Replacement (ICM281)
- DAYTON Blower Support for 1XJX7, PR (5TCJ2)
- ALL-FILTERS 24X24X1 Poly Disposable Panel Air Filter MERV 6, 6PK (24241.6 6pk)
- LUMENITE Din Mount Level Control, 2 Relay, 120VAC (WFLTV-DM-4011)
- LUMENITE Control, Standard, 2 Lvl, 110VAC (FLT-2011)
- LUMENITE Liquid Level Probe, 12, 18 and 24 In, 2 In (3DCFT2)
- LUMENITE Control, 3 Relay, Din Mount, 110VAC (WFLT-DM-6011)
- LUMENITE Din Mount Level Control, 2 Relay, 24VAC (WFLTV-DM-401(24))
- LUMENITE Track Mount Level Control, 1 Relay, 120VAC (WFLTV-TM-2011)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LTRO243T-1)
- Lumenite Water Level Controls and Accessories