Shop All Water Level Controls and Accessories
Lumenite
Din Mount Level Control, 2 Relay, 240VAC
Mfr # WFLTV-DM-4012
Zoro # G3372022
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DIN Mount
- Enclosure Height (In.) 4-3/4
- Enclosure Width (In.) 2-7/8
- Enclosure Depth (In.) 2-3/4
- Input Voltage 240 VAC
Product Information
- Brand Lumenite
- MFR # WFLTV-DM-4012
- Zoro # G3372022
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Enclosure Height (In.) | 4-3/4 |
Enclosure Width (In.) | 2-7/8 |
Enclosure Depth (In.) | 2-3/4 |
Overall Length | 2 7/8 in |
Height | 4 3/4 in |
Depth | 2 3/4 in |
Width | 2 7/8 in |
Overall Height | 4 3/4 in |
Overall Width | 2 3/4 in |
Details
Item | Liquid Level Controller |
Type | DIN Mount |
Input Voltage | 240 VAC |
Relays | 2 |
Control Type | Conductivity |
Output Type | Relay |
Includes | Instructions |
Contact Form | SPDT |
Standards | 3A, CSA, UL 353 |
Agency Compliance | cUL |
Source Voltage | 240V AC |
Mounting | DIN Rail |
Product Type | Liquid Level Controller |
Voltage | 220V AC |
Description
Liquid Level Controller, Contact Form SPDT, Mounting Type DIN Rail, Voltage 220V AC, Overall Height 4 3/4 in, Overall Length 2 7/8 in, Overall Width 2 3/4 in, Output Type Relay, Standards 3A, CSA, UL 353, Product Type Liquid Level Controller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 1-1/2 In. Dia., 1 In. W, 120V (NHL00112)
- REVCOR Propeller, 24 In Dia, 26 Deg Pitch (T2403-26 L)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49977)
- HONEYWELL 390686-25 Orifice Bbr12 (390686-25)
- LUMENITE Control, Single Relay, Track Mount, 110VAC (WFLT-TM-2011)
- LUMENITE Control, Standard Single Level, 110VAC (FLT-1011)
- LUMENITE Liquid Level Probe, 12, 18 and24 In, 2 In (3DAFT2)
- LUMENITE Liquid Level Probe, 12 In, 2 In Bevel Seat (DAFT2)
- LUMENITE Din Mount Level Control, 3 Relay, 24VAC (WFLTV-DM-601(24))
- LUMENITE Liquid Level Probe, 12 and 24In, 2In Bevel (2DAFT2)
- MACROMATIC Control Relay, Dual Pump Up, 120V (LCP2C100)
- Lumenite Water Level Controls and Accessories