Shop All Site & Roadway Lighting
Lumark
Cbn Bz, 18W, 5000K, 120V Pc1
Mfr # XTOR2B-PC1
Zoro # G1216067
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lumark
- MFR # XTOR2B-PC1
- Zoro # G1216067
- UPC # 80083778249
- Country of Origin Mexico
- Category Site & Roadway Lighting
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Temp Light, Battery/Corded, 5300lm, LED (45680)
- METALUX Ft Led Striplite, 7400 Lm, 40K, 0-10V, 8 (8TSNLED-LD5-74SL-LW-UNV-L840-CD1-U)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lights (EUN21E)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29011LEDDLP-BL/WMB)
- LUMARK Led Die Cast Vaportight 1400 Lm, 3500K (LVL20UG)
- LUMARK Prevail, 10200Lm, Dim, Unv, T5, Std Arm, Bronz (PRV-A25-D-UNV-T5-SA-BZ)
- LUMARK Led 120-277 6B Glass 7040 Bronze, 46W (LDWP-GL-6B-ED-7040)
- LUMARK Axc, Large, 56W, 4000K, Rl, 120-277V (AXCL6ARL)
- LUMARK Xtormaxx, 58W, 4K, Full Cutoff, 120-277V, Cb (XTOR6B-W)
- LUMARK Cbn Bz, 80W, 5000K, 120-277V (XTOR8B)
- LUMARK Crosstour Wire Guard (WG/XTOR)
- Lumark Site & Roadway Lighting