Shop All Site & Roadway Lighting
Lumark
Cbn Bz, 18W, 5000K, 120-277V
Mfr # XTOR2B
Zoro # G1216103
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lumark
- MFR # XTOR2B
- Zoro # G1216103
- Country of Origin Mexico
- Category Site & Roadway Lighting
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PL Horizontal, 3000K Bulb Color (LED9G24Q-H/830)
- ADVANCE PHILIPS ADVANCE 320 W, 1 Lamp HID Ballast Kit (71A5892-001D)
- STREAMLIGHT STREAMLIGHT LED 10 Lumens Black Inspection Flashlight (65618)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- LUMARK Led Sq Wp 120-277 4000K Glass Bz, Pc, 75W (WPSQLED-75-UNV-PC)
- LUMARK Crtkr Lumark, Type5, 8Led, 5000K, 0-10Vdim (CTKRV1A-D-UNV)
- LUMARK Cbn Bz, 80W, 5000K, 120-277V (XTOR8B)
- LUMARK Cbn Bz, 12W, 5000K, 120-277V, Pc1 (XTOR1B-PC1)
- LUMARK Axc, Large, 56W, 4000K, Fc, 120-277V (AXCL6A)
- LUMARK Axc, Large, 102W, 4000K, Fc, 120-277V (AXCL10A)
- LUMARK Prevail, 10200Lm, Dim, Unv, T5, Std Arm, Bronz (PRV-A25-D-UNV-T5-SA-BZ)
- Lumark Site & Roadway Lighting