Shop All Site & Roadway Lighting
Lumark
Cbn Bz, 12W, 5000K, 120-277V
Mfr # XTOR1B
Zoro # G1215936
original price:
$131.79
5% off
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lumark
- MFR # XTOR1B
- Zoro # G1215936
- UPC # 80083777969
- Country of Origin Mexico
- Category Site & Roadway Lighting
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Downlight, 3000K, Black, 5" (S5R830K7BK)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7213)
- SATCO 2.4 W miniature - T2 1/2 - 10000 Hours - Miniature Bayonet Base - 130V (S7762)
- ILC Replacement For GE GENERAL ELECTRIC GE H38JA100DX (H38JA-100/DX)
- LUMARK Xtormaxx, 58W, 5K, Full Cutoff, Cb, 120V Pc (XTOR6B-PC1)
- LUMARK Led 120-277 4B Glass Bronze Stock, 32W (WPL4B)
- LUMARK Prevail, A60, Dim, Unv, T4, Sa, Bronze Dim-L30 (PRVS-A60-UNV-T4-MSP/DIM-L30)
- LUMARK Cbn Bz, 18W, 4000K, 120-277V (XTOR2B-W)
- LUMARK Axc, Large, 56W, 4000K, Rl, 120-277V (AXCL6ARL)
- LUMARK Cbn Bz, 12W, 4000K, 120-277V (XTOR1B-W)
- LUMARK Cbn Bz, 80W, 5000K, 120V (XTOR8BRL-PC1)
- Lumark Site & Roadway Lighting