Shop All Site & Roadway Lighting
Lumark
Axc, Large, 56W, 4000K, Rl, 120-277V
Mfr # AXCL6ARL
Zoro # G1215613
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.188 Inches
- Mounting Wall Mount
- Lens Type Refractive Lens
- Length 13.375 Inches
- Amperage Rating 0.44 at 120V
Product Information
- Brand Lumark
- MFR # AXCL6ARL
- Zoro # G1215613
- Country of Origin United States
- Category Site & Roadway Lighting
Dimensions
Height | 14.188 Inches |
Length | 13.375 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Wall Mount |
Lens Type | Refractive Lens |
Amperage Rating | 0.44 at 120V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Trim (L6RDW)
- ILC Replacement for Fiberstars ELC Pool Bulb 24V 250 replacement light bulb lamp (ELC POOL BULB 24V 250 FIBERSTARS)
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- BULLDOG 52,500 Lumen 300W LED Portable Light Cart Tower (P11300)
- LUMARK White, 12W, 5000K, 120-277V (XTOR1B-WT)
- LUMARK Xtormaxx, 102W, 5K, Refrac Lens, 120-277V, Cb (XTOR12BRL)
- LUMARK Xtormaxx, 58W, 5K, Full Cutoff, 120-277V, Cb (XTOR6B)
- LUMARK Axc, Large, 72W, 4000K, Fc, 120-277V (AXCL8A)
- LUMARK Led 120-277 4000K Glass Bronze, 75W (WPMLED-75-GL-UNV)
- LUMARK Caretaker Small Refractor (SR-CARETAKER)
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR3B)
- Lumark Site & Roadway Lighting