Shop All Site & Roadway Lighting
Lumark
Axc, Large, 123W, 4000K, Fc, 120-277V
Mfr # AXCL12A
Zoro # G1215385
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lumark
- MFR # AXCL12A
- Zoro # G1215385
- Country of Origin United States
- Category Site & Roadway Lighting
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Wall Pack, Pulse Start, 150 W (4GWG9)
- FEDERAL SIGNAL Gooseneck Task Light, LED, 5W, 12" Arm L. (LF12ES-LED)
- CANARM IMPORTS Home Impressions 7-1/2 Ceiling Light Fixture (IFM137PB)
- ILC Replacement for Mckesson 81-18100 replacement light bulb lamp (81-18100 MCKESSON)
- LUMARK Cbn Bz, 80W, 5000K, 120V (XTOR8BRL-PC1)
- LUMARK Cbn Bz, 60W, 5000K, 120V (XTOR6BRL-PC1)
- LUMARK Xtormaxx, 81W, 5K, Full Cutoff, Cb, 120V Pc (XTOR8B-PC1)
- LUMARK Led Die Cast Vaportight 1400 Lm, 3500K (LVL20UG)
- LUMARK Xtormaxx, 58W, 5K, Full Cutoff, 120-277V, Cb (XTOR6B)
- LUMARK Led, 38W, Lg, Unv Wl/Lwlv Mt, 120V, C Brz (XTOR4B-PC1)
- NIGHTSTICK Rechargeable Area Light (XPR-5592GCX)
- Lumark Site & Roadway Lighting