Shop All Site & Roadway Lighting
Lumark
Axc, Large, 102W, 4000K, Fc, 347V
Mfr # AXCL10A-347
Zoro # G1215489
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lumark
- MFR # AXCL10A-347
- Zoro # G1215489
- Country of Origin United States
- Category Site & Roadway Lighting
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 8W, 2 pin (FS5)
- RECYCLEPAK UV Lamp Recycling Box, 96"Lx8"Wx8"D (Supply-345)
- J.W. SPEAKER Work Light, 5-13/32inL, Flood Beam Pattern (880)
- K-TOOL INTERNATIONAL 200-700 Lumen Work Light (KTIXD52484)
- LUMARK Xtormaxx, 58W, 4K, Full Cutoff, 120-277V, Cb (XTOR6B-W)
- LUMARK Led, 26W, Lg, Unv 4000K Mt, 120-277V, C Brz (XTOR3B-W)
- LUMARK Cbn Bz, 60W, 5000K, 120-277V (XTOR6BRL)
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR3B)
- LUMARK Axc, Large, 102W, 4000K, Fc, 120-277V (AXCL10A)
- LUMARK Led 120-277 4B Glass Bronze Stock, 32W (WPL4B)
- CREE Adjustable Cable Cord Canopy Kit (AC5-12/3-48-Q14B-JB)
- Lumark Site & Roadway Lighting