Shop All Outdoor Wall Lights
Lumapro
Wall Pack, Metal Halide, 120V, 100W
Mfr # 23Y144
Zoro # G6125402
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustable Glare Shield
- Voltage 120 V AC
- Width 8 5/8 in
- Height 11 7/8 in
- Length 8 3/8 in
Product Information
- Brand Lumapro
- MFR # 23Y144
- Zoro # G6125402
- UPC # 190735568644
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 5/8 in |
Height | 11 7/8 in |
Length | 8 3/8 in |
Fixture Width | 8 5/8 in |
Reflector Dia. | 22*20.2cm |
Fixture Length | 8 3/8 in |
Fixture Height | 11 7/8 in |
Description
Wall Pack, Lumens 8,100 lm, Fixture Wattage 100 W, Voltage 120 V AC, Light Distribution Shape Type III, LED Replacement For 100W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology Metal Halide, Color Temperature 4000K, Color Rendering Index 70, Height 11 7/8 in, Width 8 5/8 in, Includes Lamp Yes, Suggested Lamp Item No. 1E674, Lamp Watts 100 W, Rated Life 10,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Wet Location Fixture, Linear, 37W, 120/277V (LXEN4-40LW-RFA-EDU)
- PROMIER PRODUCTS TG COB LED Hat Light (TG-CAP-8/32)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA)
- ILC Replacement for Universal B232i277rh-a replacement light bulb lamp (B232I277RH-A UNIVERSAL)
- LUMAPRO Wall Pack, HPS, 120 V, 100 W (23Y141)
- LUMAPRO Wall Pack, Full Cutoff, 400 W (4GWH2)
- LUMAPRO Wall Pack, MH, 120/208/240/277,150W (23Y145)
- LUMAPRO Wall Pack, Pulse Start, 150 W (4GWG9)
- LUMAPRO Wall Pack, Induction, 80 W, 120 V (4RNK6)
- LUMAPRO Wall Pack, HPS, 120V, 150W (23Y142)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture Built-in Photocell Color Tunable 3000K/4000K/5000K (88681-SU)
- Lumapro Outdoor Wall Lights