Shop All Outdoor Wall Lights
Lumapro
Wall Pack, Induction, 80 W, 120 V
Mfr # 4RNK6
Zoro # G0711331
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Width 10 5/8 in
- Height 13 1/4 in
- Lens Material Borosilicate Glass
- Fixture Sensor Type No Sensor Included
Product Information
- Brand Lumapro
- MFR # 4RNK6
- Zoro # G0711331
- UPC # 190735581810
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10 5/8 in |
Height | 13 1/4 in |
Fixture Height | 13 1/4 in |
Fixture Width | 10 5/8 in |
Depth | 16 1/2 in |
Description
Wall Pack, Fixture Wattage 80 W, Voltage 120 V AC, Fixture Sensor Type No Sensor Included, Height 13 1/4 in, Width 10 5/8 in, Depth 16 1/2 in, Lamp Watts 80 W, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Borosilicate Glass, IP Rating Not Rated, Standards CSA US Listed For Wet Locations
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V (S3250)
- JESCO SLEEK LED Adjustable 36" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/60-W-SW)
- LIFE+GEAR Life Gear 260 Lumens Black & Red LED Head Lamp with AAA Battery (3900875)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 4 Tube (LABW-I4T5-D12)
- LUMAPRO Wall Pack, MH, 120/208/240/277,150W (23Y145)
- LUMAPRO Wall Pack, Pulse Start, 150 W (4GWG9)
- LUMAPRO Wall Pack, Metal Halide, 120V, 100W (23Y144)
- LUMAPRO Wall Pack, Full Cutoff, 400 W (4GWH2)
- LUMAPRO Wall Pack, HPS, 120V, 150W (23Y142)
- LUMAPRO Wall Pack, HPS, 120 V, 100 W (23Y141)
- NUVO Central Park 1-Light 20 in. Wall Lantern with Clear Beveled Glass (60-887)
- Lumapro Outdoor Wall Lights