Shop All Outdoor Wall Lights
Lumapro
Wall Pack, Full Cutoff, 400 W
Mfr # 4GWH2
Zoro # G1334654
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277 V AC
- Height 9 1/4 in
- Length 18 1/4 in
- Light Technology Metal Halide
- Lens Material Flat Tempered Clear Glass
Product Information
- Brand Lumapro
- MFR # 4GWH2
- Zoro # G1334654
- UPC # 190735581308
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 17 1/4 in |
Height | 9 1/4 in |
Length | 18 1/4 in |
Fixture Length | 18 1/4 in |
Fixture Height | 9 1/4 in |
Fixture Width | 17 1/4 in |
Description
Wall Pack, Lumens 40,000 lm, Fixture Wattage 400 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 400W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology Metal Halide, Color Temperature 4100K, Color Rendering Index 65, Height 9 1/4 in, Width 17 1/4 in, Includes Lamp Yes, Suggested Lamp Item No. 3APK4, Lamp Watts 400 W, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: LA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Cf9/coil/6500k Coil-twist-spiral replacement light bulb lamp (CF9/COIL/6500K COIL-TWIST-SPIRAL LIGHT BULB /)
- STREAMLIGHT Stinger Ds Tailcap Switch (75851)
- ILC Replacement for SLI Sylvania Lighting F70t8/841 replacement light bulb lamp, 25PK (F70T8/841 SLI SYLVANIA LIGHTING)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 4-Pack (SP34026-4PK)
- LUMAPRO Wall Pack, Pulse Start, 150 W (4GWG9)
- LUMAPRO Wall Pack, HPS, 120V, 150W (23Y142)
- LUMAPRO Wall Pack, Induction, 80 W, 120 V (4RNK6)
- LUMAPRO Wall Pack, MH, 120/208/240/277,150W (23Y145)
- LUMAPRO Wall Pack, Metal Halide, 120V, 100W (23Y144)
- LUMAPRO Wall Pack, 70 W, Hps (5MM59)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8316B)
- Lumapro Outdoor Wall Lights