Shop All Outdoor Wall Lights
Lumapro
Wall Pack, 70 W, Hps
Mfr # 5MM59
Zoro # G1032157
original price:
$128.82
16% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Photocell
- Voltage 120 V AC
- Width 6 3/4 in
- Height 5 1/4 in
- Length 10 7/8 in
Product Information
- Brand Lumapro
- MFR # 5MM59
- Zoro # G1032157
- UPC # 190735583609
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 3/4 in |
Height | 5 1/4 in |
Length | 10 7/8 in |
Fixture Height | 5 1/4 in |
Reflector Dia. | 12.5*12.1cm |
Fixture Width | 6 3/4 in |
Fixture Length | 10 7/8 in |
Description
Compact Wall Pack, Lumens 3,500 lm, Fixture Wattage 70 W, Voltage 120 V AC, Light Distribution Shape Type III, LED Replacement For 70W HPS/MH, Fixture Sensor Type Photocell, Light Technology High Pressure Sodium, Color Temperature 2000K, Color Rendering Index 20, Height 5 1/4 in, Width 6 3/4 in, Includes Lamp Yes, Suggested Lamp Item No. 2YGF6, Lamp Watts 70 W, Rated Life 20,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23796-6PK)
- ILC Replacement For AC ELECTRONICS AN738PC (AN738PC)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 190W, 120/277V (JHBL18000LMGLNDMVOLTGZ1050K70CRIDWHXD)
- ILC Replacement for Bulbrite Q500cl/mc replacement light bulb lamp (Q500CL/MC BULBRITE)
- LUMAPRO Wall Pack, Induction, 80 W, 120 V (4RNK6)
- LUMAPRO Wall Pack, Pulse Start, 150 W (4GWG9)
- LUMAPRO Wall Pack, MH, 120/208/240/277,150W (23Y145)
- LUMAPRO Wall Pack, HPS, 120 V, 100 W (23Y141)
- LUMAPRO Wall Pack, Full Cutoff, 400 W (4GWH2)
- LUMAPRO Wall Pack, HPS, 120V, 150W (23Y142)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-685)
- Lumapro Outdoor Wall Lights