Shop All Holiday Lights
This Product is Discontinued
Lumapro
String Light, 50 LED, Warm White, Pinecone (Discontinued)
Mfr # 21AP73
Zoro # G6148003
This Product is Discontinued
Key Features
- Watts 3.6 W
- Light Color Warm White
- Lens Type Epoxy Resin
- Temp. Range 23 Degrees to 140 Degrees F
- Width 1 in
Product Information
- Brand Lumapro
- MFR # 21AP73
- Zoro # G6148003
- UPC # 190735566145
- Country of Origin China
- Category Holiday Lights
Dimensions
Width | 1 in |
Length | 300 in |
String Length | 25 ft |
Manufacturer Warranty Length | 1 yr |
Details
Item | LED Holiday String Lights |
Watts | 3.6 W |
Light Color | Warm White |
Lens Type | Epoxy Resin |
Temp. Range | 23 Degrees to 140 Degrees F |
Voltage | 120 V |
Number of LEDs | 50 Pinecone |
Standards | UL Listed |
Rated Life | 50,000 hr |
Warranty | 1 yr |
Minimum Operating Temperature | 23 Degrees F |
Wattage | 3.6 W |
Maximum Operating Temperature | 140 Degrees F |
Bulb Shape | PC Bullet |
Bulb Spacing | 6 in |
Description
LED Holiday String Lights, Bulb Shape PC Bullet, String Length 25 ft, Number of LEDs 50, Light Color Warm White, Wattage 3.6 W, Voltage 120 V AC, Bulb Spacing 6 in, Rated Life 50,000 hr, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 23 Degrees F, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.