Shop All Spot Lights
Lumapro
Spotlight, Industrial, LED, 500 lm
Mfr # 49XX91
Zoro # G6125150
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lighting Technology LED
- Lumens Range 450 to 750
- Flashlight Body Material Plastic
- Flashlight Battery Type Alkaline
Product Information
- Brand Lumapro
- MFR # 49XX91
- Zoro # G6125150
- UPC # 190735898253
- Country of Origin China
- Category Spot Lights
Dimensions
Flashlight Battery Size | C |
Body Dia. | 3.35 in |
Length | 5.71 in |
Manufacturers Warranty Length | 1.5 yr |
Overall Length | 5 3/4 in |
Body Diameter | 3 3/8 in |
Overall Width | 3 3/8 in |
Battery Size | C |
Overall Height | 7 3/8 in |
Manufacturer Warranty Length | 1.5 yr |
Description
Spotlight, Battery Size C, Includes Batteries No, Number of Batteries 3, Rechargeable No, Includes Charger No, Body Color Gray, Body Material Plastic, Maximum Beam Distance 430 m, Maximum Brightness 543 lm, Run Time at Maximum Brightness 9.74 hr, Number of Light Output Modes 1, Charger Style Included Not Applicable, Battery Chemistry Alkaline, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating 1 m, Handle Shape Pistol Grip, Includes Secondary Light No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (46736)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- DESIGNERS FOUNTAIN Nantucket 1425 in 1Light Rustique Outdoor Wall Lantern with Clear Seedy Glass Shade (1751-RT)
- TRESCO Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block (L-DCE60D-CON-1)
- LUMAPRO Spotlight, 700/330/65 Lumens, LED (49XX86)
- TIMEOUT Light Flex LED Lighted Industrial Grade Task Lamp With Flexible Neck Magnetic Base (TI54323)
- WAGAN TECH Brite-Nite Waterproof LED Spotlight (4321)
- FOXFURY LIGHTING SOLUTIONS LED Light, Rugo, go-anywhere, 700 LumenS (700-300)
- RAILHEAD GEAR Safety Light, Red, LED, 2 D Batteries (M8-LED R)
- RAILHEAD GEAR Rechargeable Safety Light, Blue, LED, Solar (M18-SOLAR B)
- STREAMLIGHT Industrial Spotlight, 7.4V, Yellow, Nylon (44371)
- Lumapro Spot Lights