Shop All Safety Sleeves
Lumapro
Sleeve, Safety, 48 In, Yellow
Mfr # 1E520
Zoro # G3786106
original price:
$7.79
7% off
new price: $7.19
/ea
Sold in multiples of 48 for $345.12
$345.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type T8 Lamps
- Application Commercial, Industrial
- Case Quantity 48
- Features Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass
- Standards USDA and OSHA
Product Information
- Brand Lumapro
- MFR # 1E520
- Zoro # G3786106
- UPC # 190735565643
- Country of Origin United States
- Category Safety Sleeves
Dimensions
Length (In.) | 48 |
Length | 48 in |
Details
Type | T8 Lamps |
Application | Commercial, Industrial |
Case Quantity | 48 |
Features | Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass |
Standards | USDA and OSHA |
Item | Safety Sleeves |
End Caps | Inside Fit, Universal Pin |
Sleeve Color | Yellow |
For Bulb Type | T8 |
Material | Plastic |
Description
Safety Sleeves, Length 48 in, Sleeve Color Yellow, Features Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass, For Bulb Type T8, Product Type Safety Sleeve, Application Commercial, Industrial, End Caps Inside Fit, Universal Pin, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H7T (H7T)
- ILC Replacement for GE General Electric G.E 150a21/rs 130v replacement light bulb lamp, 2PK (150A21/RS 130V GE GENERAL ELECTRIC G.E)
- LEDLENSER Ledlenser Color Filter Set 40 mm (4 colors) (880577)
- FEIT ELECTRIC LED A19 E26 DL 60W 4PK (OM60DM/950CA/4)
- LUMAPRO Sleeve, Safety, 48 In, Red (1E518)
- LUMAPRO Sleeve, Safety, 96 In, Red (1E512)
- LUMAPRO Sleeve, Safety, 48 In, Clear (1E522)
- LUMAPRO Safety Sleeve, T5 Lamps, Yellow, 45 3/16 IN (4DZN9)
- LUMAPRO Sleeve, Safety, 96 In, Clear (3V320)
- LUMAPRO Safety Sleeve, T5 Lamps, Red, 45 3/16 IN (4DZN8)
- LUMAPRO Safety Sleeve, T5 Lamps, Clear, 45 3/16 IN (4DZN7)
- Lumapro Safety Sleeves