Shop All Motion Sensor Lights and Kits
Lumapro
Sensor, Motion, 500 W
Mfr # 4VW95
Zoro # G0625405
product price: $46.05
/ea
$46.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Load 500W
- Coverage 23,500 sq ft
- Voltage 120V AC
- Housing Finish Bronze
- Lamp Type Quartz Halogen
Product Information
- Brand Lumapro
- MFR # 4VW95
- Zoro # G0625405
- UPC # 190735583326
- Country of Origin China
- Category Motion Sensor Lights and Kits
Description
Adjustable Beam Angle Light, Number of Lightheads 2, Fixture Wattage 500 W, LED Replacement For 500W HAL, Fixture Sensor Type Passive Infrared, Light Technology Halogen, Voltage 120V AC, Fixture Housing Color Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack (LR23784-12PK)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-850/IF18/G 25/1)
- ELCO LIGHTING 4 IC Airtight Shallow Remodel Dedicated LED Housing" (EL492RICA)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Max. Amps: 7.0 A (6X756)
- LUMAPRO Motion Light, 180 Deg View Angle, Bronze (2LBN1)
- SOUTHWIRE Coleman Cable 59416 Indoor Candelabra Light Sensor Control Socket; 3 Pack (192019)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft, Brz, 16in L (L6003BR)
- MR BEAMS Wireless Motion LED Slim Lights, PK2 (MB862)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Wall Sconce with Warm White LEDs (43319-RS)
- WESTGATE SL-30W-50K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-50K-WH-P)
- HEATH-ZENITH Motion Lght 2Led 180Dg 1250Brz (HZ-5846-BZ)
- Lumapro Motion Sensor Lights and Kits