Shop All Hazardous Location Lighting Fixtures
Lumapro
Replacement Lens
Mfr # 31C006
Zoro # G6169624
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wet Location Lighting Accessory
- Finish Unfinished
- Length (In.) 50.8
- Width (In.) 6.7
- Height (In.) 1.9
Product Information
- Brand Lumapro
- MFR # 31C006
- Zoro # G6169624
- UPC # 190735577370
- Country of Origin China
- Category Hazardous Location Lighting Fixtures
Dimensions
Length (In.) | 50.8 |
Width (In.) | 6.7 |
Height (In.) | 1.9 |
Width | 6-45/64" |
Overall Height | 1 7/8 in |
Overall Width | 6 3/4 in |
Overall Length | 50 3/4 in |
Details
Item | Hazardous Location Replacement Lens |
Type | Wet Location Lighting Accessory |
Finish | Unfinished |
Description/Special Features | Impact Resistant |
For Use With | 31C003, 31C004 |
Lens Material | Polycarbonate |
Lens Type | Diffuser Lens |
Lens Color | Clear |
Sensor Type | No Sensor |
Description
Hazardous Location Replacement Lens, For Use With 31C003, 31C004, 50 3/4 in Overall Length, 6 3/4 in Overall Width, 1 7/8 in Overall Height, Diffuser Lens Lens Type, Polycarbonate Lens Material, Clear Lens Color, Unfinished Finish, No Sensor Sensor Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Me 300W Brooder Lamp (165BINME)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4-B)
- PRIME Timer Outdr 24Hr W/Out (TNO24111-RC)
- ADVANCE Ballast Elec 1-2 F96T12 (ICN2P60N35I)
- CROUSE HINDS Light Fixtures DMVIG2A085GP/120 (DMVIG2A085GP/120)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- APPLETON ELECTRIC Fixture, Ceiling Mount (AC1575)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- Lumapro Hazardous Location Lighting Fixtures