Shop All LED Light Bulbs
Lumapro
Miniature LED Lamp, T6, 24
Mfr # L1024MS-W
Zoro # G5358586
original price:
$18.67
12% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Plastic
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
- Dimmable No
Product Information
- Brand Lumapro
- MFR # L1024MS-W
- Zoro # G5358586
- UPC # 190735568927
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1-25/32" |
Max. Overall Bulb Length | 1-25/32" |
Light Bulb Dia. | 3/4" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/6 in |
Description
Miniature LED Lamp, Trade Number L1024MS-W, Bulb Shape T6, Bulb Base Type Miniature Screw (E10), 24 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.72mA Bulb Amps, Average Bulb Life 25,000 hr., 3 Lumens, Light Color White, Max. Overall Bulb Length 1-25/32 In., Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 300t3qcl120v replacement light bulb lamp, 2PK (300T3QCL120V PHILIPS)
- AFX Pacific LED Linear Vanity, Height: 6" (PCV241700L30SN)
- ILC Replacement for GE General Electric G.E Led5dg25m-w/827 replacement light bulb lamp (LED5DG25M-W/827 GE GENERAL ELECTRIC G.E)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF440-CG5)
- LUMAPRO LED Lamp, Mini, T3 1/4, E10, Amber (L1024MS-A)
- LUMAPRO Miniature LED Lamp, T3 1/4, 24, B9S (L1024MB-WW)
- LUMAPRO Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V (L1006MB-R)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-G)
- LUMAPRO Miniature LED Lamp, T3 1/4, 6, B9S (L1006MB-R)
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V (L10X39-R)
- LUMAPRO Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V (LMF12-W)
- Lumapro LED Light Bulbs