Shop All LED Light Bulbs
Lumapro
Miniature LED Lamp, T3 1/4, 60, B9S
Mfr # L1060MB-R
Zoro # G5362786
original price:
$11.58
12% off
new price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bayonet (BA9s)
- Bulb Housing Plastic
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Product Information
- Brand Lumapro
- MFR # L1060MB-R
- Zoro # G5362786
- UPC # 190735568873
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 13/32" |
Max. Overall Bulb Length | 1-3/64" |
Max Overall Bulb Length | 1-3/64" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/6 in |
Description
Miniature LED Lamp, Trade Number L1060MB-R, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 60 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.72mA Bulb Amps, Average Bulb Life 25,000 hr., 1 Lumens, Light Color Red, Max. Overall Bulb Length 1-3/64 In., Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Turn-Knob Medium Base Brass Lamp Socket (079-07070-0PG)
- ILC Replacement For STINGER DEJAY B24B (WW-Q2V9-5)
- VAXCEL Yellowstone 14in Flush Mount Bronze (CC55614BBZ)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- LUMAPRO Miniature LED Lamp, T6,120, Screw Base (L20120CS-R)
- LUMAPRO Mini LED Bulb, LM40F1WE26, 2.5W, G40 (LM40F1WE26-WW)
- LUMAPRO Mini LED Bulb, LM1006MS, 0.5W, T3 1/4, 6.3V (LM1006MS-W)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, Warm White (L1006MB-WW)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-R)
- LUMAPRO Mini LED Bulb, LM10160MB, 0.7W, T3 1/4 (LM10160MB-G)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/2/850)
- Lumapro LED Light Bulbs