Shop All LED Light Bulbs
Lumapro
Miniature LED Lamp, T3 1/4, 24, B9S
Mfr # L1024MB-WW
Zoro # G5358437
original price:
$19.04
18% off
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Plastic
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
- Dimmable No
Product Information
- Brand Lumapro
- MFR # L1024MB-WW
- Zoro # G5358437
- UPC # 190735568934
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-3/64" |
Light Bulb Dia. | 13/32" |
Max Overall Bulb Length | 1-3/64" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/6 in |
Description
Miniature LED Lamp, Trade Number L1024MB-WW, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 24 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.72mA Bulb Amps, Average Bulb Life 25,000 hr., 3 Lumens, Light Color Warm White, Max. Overall Bulb Length 1-3/64 In., Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Work Light, 3000 lm, Rectangular, LED, 10" H (MTBL-10-A)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (64606)
- ELCO LIGHTING 8 Incandescent IC Square Housing" (EL8SQICA)
- CURRENT GE300W CLR STD LGT Bulb (73788)
- LUMAPRO Miniature LED Lamp, T6, 24 (L1024MS-W)
- LUMAPRO LED Lamp, Mini, T3 1/4, E10, Amber (L1024MS-A)
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V (LT0524WB-A)
- LUMAPRO Miniature LED Lamp, 24, Screw Base (L2024CS-WW)
- LUMAPRO Miniature LED Lamp, T6,120, Screw Base (L20120CS-R)
- LUMAPRO Miniature LED Lamp, T3 1/4, 6, B9S (L1006MB-R)
- SUNSHINE LIGHTING Sunlite A19/3W/R/LED/CD1 3W LED Bulb, Medium Base (80148-SU)
- Lumapro LED Light Bulbs