Shop All LED Light Bulbs
Lumapro
Miniature LED Bulb, L24PSB, 0.5W, T2, 24V
Mfr # L24PSB-W
Zoro # G3455891
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T2
- Bulb Technology LED
- Bulb Type Miniature
- Dimmable No
Product Information
- Brand Lumapro
- MFR # L24PSB-W
- Zoro # G3455891
- UPC # 190735579220
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1/4" |
Bulb Dia. | 1/4 in |
Overall Length | 1 in |
Description
LED,0.48 W,T2,Telephone Slide No. 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ADB / Alnaco 48a0044 replacement light bulb lamp (48A0044 ADB / ALNACO)
- ILC Replacement for OSRAM SYLVANIA 20080 (20080 OSRAM SYLVANIA)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- WESTINGHOUSE Bulb LED 1W 120V S11 Specia-Lighty 2700K Clear E26 Medium Base, 4PK (4511320)
- LUMAPRO Miniature LED Bulb, L24PSB, 0.5W, T2, 24V (L24PSB-G)
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-R)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-W)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, Green (L10120MB-G)
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG5)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, Warm White (L1006MB-WW)
- SIGNIFY LED Lamp, MR16, 6.5W, 2700K, 25deg., GU5.3 (6.5MR16/F25/2700-2200 DIM 12V)
- Lumapro LED Light Bulbs