Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, H9-65, 65W, T4, 12V
Mfr # H9 65W
Zoro # G2878906
original price:
$21.25
23% off
new price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T4
- Bulb Base Type Prefocus (PGJ19-5)
- Wattage Equivalency 65W INC
- Watts 65 W
Product Information
- Brand Lumapro
- MFR # H9 65W
- Zoro # G2878906
- UPC # 190735572993
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 2-5/8" |
Max. Overall Bulb Length | 2-5/8" |
Overall Length | 2 3/4 in |
Bulb Dia. | 1/2 in |
Description
Miniature Halogen Bulb, Bulb Base Type Prefocus (PGJ19-5), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 65 W, Lumens 2,000 lm, Light Technology Halogen, Overall Length 2 3/4 in, Shatter-Resistant No, Trade Number H9, Voltage 12V, Watts 65 W, Rated Life 200 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Kubota, B7500Dt Year 1999 Alternator (B7500DT YEAR: 1999 ALTERNATOR)
- LENCO Lenco 380-02060 Le G Ground Clamp02060 (380-02060)
- COVERKING Seat Covers in Neoprene for 19951998 GMC Truck Sierra, CSCF1GM7384 (CSCF1GM7384)
- VELVAC Male Elbow, 90 deg., 5/8"x1/2" (016281)
- LUMAPRO Miniature Lamp, 425, 2.5W, G4 1/2, 5V, PK10 (425-10PK)
- LUMAPRO Miniature Lamp, 1446, 2.4W, G3 1/2, 12V, PK10 (1446-10PK)
- LUMAPRO Miniature Lamp, 85, 1.0W, T1 3/4, 28V, PK10 (85-10PK)
- LUMAPRO Miniature Lamp, 909, 4.0W, T5, 6V, PK10 (909-10PK)
- LUMAPRO Miniature Lamp, 755, T3 1/4, 6.3V (755-1)
- LUMAPRO Miniature Lamp, H3 70/24V, 84W, T3 1/4, 24V (H3 70W/24V)
- ILC Replacement For OSRAM SYLVANIA 9005 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 2PK (2PAK:WW-430K-5)
- Lumapro Vehicle Bulbs & Lenses