Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 909, 4.0W, T5, 6V, PK10
Mfr # 909-10PK
Zoro # G0716615
product price: $7.39
/pk 10, $0.74/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T5
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 3.72W INC
- Watts 3.72 W
Product Information
- Brand Lumapro
- MFR # 909-10PK
- Zoro # G0716615
- UPC # 190735571866
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 1-1/2" |
Max Overall Bulb Length | 1-1/2" |
Bulb Dia. | 5/8 in |
Overall Length | 1 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 38 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 909, Voltage 6V AC, Watts 3.72 W, Bulb Beam Angle Not Applicable, Rated Life 50 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Ignition Key Set, 1 1/4 in W, Slvr, PK2 (87866)
- WESTIN AUTOMOTIVE 15-C F150 SUPERCAB/17-C F250/F350 SUPERCAB PRO TRAXX 4IN OVAL STEP BAR-BLACK (21-23935)
- APEX AUTOMOTIVE PARTS Engine Valve Cover Gasket Set, AVC285S (AVC285S)
- AMERICAN FORGE & FOUNDRY Creepers (3909)
- LUMAPRO Mini Lamp, 1843, 0.6W, T3 1/4, 28V, PK10 (1843-10PK)
- LUMAPRO Miniature Lamp, 1408, 1.3W, T3 1/4, 10V, PK10 (1408-10PK)
- LUMAPRO Miniature Lamp, 1448, 1.0W, G3 1/2, 24V, PK10 (1448-10PK)
- LUMAPRO Miniature Lamp, 382, 1.0W, T1 3/4, 14V, PK10 (382-10PK)
- LUMAPRO Miniature Lamp, 1251, 6.4W, G6, 28V, PK10 (1251-10PK)
- LUMAPRO Miniature Lamp, 456, 4.8W, G4 1/2, 28V, PK10 (456-10PK)
- URO PARTS XENON HEADLIGHT BULB (D1S)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies