Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 9008, 55/60W, T5 1/4, 12V
Mfr # 9008
Zoro # G1858455
original price:
$26.07
20% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T5-1/4
- Bulb Base Type Axial Prefocus (P26.4t)
- Wattage Equivalency 55/60W INC
- Watts 55 W, 60 W
Product Information
- Brand Lumapro
- MFR # 9008
- Zoro # G1858455
- UPC # 190735572504
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 3-47/64" |
Max. Overall Bulb Length | 3-47/64" |
Overall Length | 3 1/2 in |
Bulb Dia. | 1/4 in |
Description
Miniature Halogen Bulb, Bulb Base Type Axial Prefocus (P26.4t), Bulb Beam Angle Not Applicable, Bulb Dia. 1/4 in, Bulb Housing Glass, Bulb Shape T5-1/4, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency Not Applicable, Lumens 1,000 lm, 1,500 lm, Light Technology Halogen, Overall Length 3 1/2 in, Shatter-Resistant No, Trade Number H13-9008, Voltage 12V AC, Watts 55 W, 60 W, Rated Life 20 min, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Dome Lamp, LED, Standard Mount, 6 Diode (61931)
- GROTE LIGHTING REFLECTOR- 3RND- RED- STICKON- CLASS A T (41142)
- SEACHOICE 30 Amp Marine Rated Battery Fuse (11280)
- PETERSON LED Strobe & Rear Turn Signal, 4in. Round, 9 Diode, Multi-volt, Amber, Roadside High (867SA-2)
- LUMAPRO Miniature Lamp, 88, 12.988W, S8, 6.8V, PK10 (88-10PK)
- LUMAPRO Miniature Lamp, 158, 3.4W, T3 1/4, 14V, PK10 (158-10PK)
- LUMAPRO Mini Incand. Bulb, 9003NH, T4 3/4, PK10 (3157NA-10PK)
- LUMAPRO Miniature Lamp, 9006XS, 55W, T4 5/8, 12.8V (9006XS)
- LUMAPRO Miniature Lamp, 656, 1.6W, T3 1/4, 28V, PK10 (656-10PK)
- LUMAPRO Miniature Lamp, H7-55, T3 1/2, 12V (H7 55W)
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Beacon) (RSLJ51B)
- Lumapro Automotive Lighting