Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 9005XS, 65W, T4, 12.8V
Mfr # 9005XS
Zoro # G2210327
original price:
$9.83
20% off
new price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T4
- Bulb Base Type Right Angle Prefocus (P20d)
- Wattage Equivalency 65W INC
- Watts 65 W
Product Information
- Brand Lumapro
- MFR # 9005XS
- Zoro # G2210327
- UPC # 190735572726
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2-11/64" |
Max Overall Bulb Length | 2-11/64" |
Overall Length | 3 in |
Bulb Dia. | 1/2 in |
Description
Miniature Incandescent Bulb, Bulb Base Type Right Angle Prefocus (P20d), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 65 W, Lumens 1,700 lm, Light Technology Halogen, Overall Length 3 in, Shatter-Resistant No, Trade Number HB3A-9005XS, Voltage 12V, Watts 65 W, Rated Life 150 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- GATES Radiator Coolant Hose, 23645 (23645)
- MAG 1 Transmission Fluid, Bottle, Red, 2.5 gal. (MG06DX22)
- TYC PRODUCTS Tyc Headlight Assembly, 20-3071-00 (20-3071-00)
- LUMAPRO Miniature Lamp, 1383, 20W, R12, 13V (1383)
- LUMAPRO Miniature Lamp, 3175, 10W, T3 1/4, 12V, PK10 (3175-10PK)
- LUMAPRO Mini Incand. Bulb, 1152, S8, 2.5W, PK10 (1810-10PK)
- LUMAPRO Miniature Lamp, 1385, 20W, R12, 28V (1385)
- LUMAPRO Miniature Lamp, 1891, 3.0W, T3 1/4, 14V, PK10 (1891-10PK)
- LUMAPRO Miniature Lamp, 1818, 4.0W, T3 1/4, 24V, PK10 (1818-10PK)
- TOTALTURF Quick Fist Rubber Clamps for Off Road Vehicles - Small - Pack of 2 (TO20545)
- Lumapro Vehicle Bulbs & Lenses