Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 9004, 45/65W, T4 5/8, 12.8V
Mfr # 9004
Zoro # G1417157
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T4-5/8
- Bulb Base Type Axial Prefocus (PX29t)
- Wattage Equivalency 45/65W INC
- Watts 45 W, 65 W
Product Information
- Brand Lumapro
- MFR # 9004
- Zoro # G1417157
- UPC # 190735572467
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 9/16" |
Max Overall Bulb Length | 3-47/64" |
Max. Overall Bulb Length | 3-47/64" |
Overall Length | 4 in |
Bulb Dia. | 9/16 in |
Description
Miniature Halogen Bulb, Bulb Base Type Axial Prefocus (PX29t), Bulb Beam Angle Not Applicable, Bulb Dia. 9/16 in, Bulb Housing Glass, Bulb Shape T4-5/8, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency Not Applicable, Lumens 700 lm, 1,200 lm, Light Technology Halogen, Overall Length 4 in, Shatter-Resistant No, Trade Number HB1-9004, Voltage 12V AC, Watts 45 W, 65 W, Rated Life 28 min, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1-1/4 Inch Black Receiver Tube - 6 Inch Shank (RT1251206)
- DAYCO Auto V-Belt, Industry Number 11A1155 (15445)
- CROOKED CREEK Crooked Creek C10755 Natural Finish Wood Oar with Comfort Grip - 5.5' (50401)
- BALDWIN FILTERS Air Filter, 8-11/16 x 15-27/32 in. (RS3994)
- LUMAPRO Miniature Lamp, 1683, S8, 28V, PK10 (1683-10PK)
- LUMAPRO Mini Incand. Bulb, 901, 4.0W, T5, 12.8V, PK10 (901-10PK)
- LUMAPRO Miniature Lamp, 909, 4.0W, T5, 6V, PK10 (909-10PK)
- LUMAPRO Miniature Lamp, 7511-10PK, S8, 24V, PK10 (7511-10PK)
- LUMAPRO Miniature Lamp, 194, 3.4W, T3 1/4, 14V, PK10 (194-10PK)
- LUMAPRO Miniature Lamp, 88, 12.988W, S8, 6.8V, PK10 (88-10PK)
- POWEROPTIX Mini LED Bulb 3157A Amber 2/cd (102-831571)
- Lumapro Vehicle Bulbs & Lenses