Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 898, 38W, T3 1/4, 12.8V
Mfr # 898
Zoro # G2619942
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3-1/4
- Bulb Base Type Right Angle Prefocus (PGJ13)
- Wattage Equivalency 37.5W INC
- Watts 37.5 W
Product Information
- Brand Lumapro
- MFR # 898
- Zoro # G2619942
- UPC # 190735572238
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2-11/16" |
Max Overall Bulb Length | 2-11/16" |
Overall Length | 2 3/4 in |
Bulb Dia. | 9/20 in |
Description
Miniature Halogen Bulb, Bulb Base Type Right Angle Prefocus (PGJ13), Bulb Beam Angle Not Applicable, Bulb Dia. 9/20 in, Bulb Housing Glass, Bulb Shape T3-1/4, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 37.5 W, Lumens 750 lm, Light Technology Halogen, Overall Length 2 3/4 in, Shatter-Resistant No, Trade Number 898, Voltage 12V, Watts 37.5 W, Rated Life 1,900 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Blaster 6 LED Hideaway Surface Mount Light - Blue (BH-600-BB)
- AME Skirt Nut, Standard, 33mm, 22mm Inside (58033)
- BUYERS PRODUCTS 3-Position Channel Only-Used with B16137/0090100/0090150/0091005 (B8978)
- KEYSCO TOOLS Freeze Plug, Tool (77030)
- LUMAPRO Miniature Lamp, 13, 1.1W, G3 1/2, 3.7V, PK10 (13-10PK)
- LUMAPRO Mini Incand. Bulb, 901, 4.0W, T5, 12.8V, PK10 (901-10PK)
- LUMAPRO Miniature Lamp, 1683, S8, 28V, PK10 (1683-10PK)
- LUMAPRO Miniature Lamp, 161, 2.7W, T3 1/4, 14V, PK10 (161-10PK)
- LUMAPRO Miniature Lamp, 1864, 5.0W, T3 1/4, 28V, PK10 (1864-10PK)
- LUMAPRO Mini Lamp, PC194, 3.8W, T3 1/4, 14V, PK10 (PC194-10PK)
- ILB GOLD Indicator Lamp, Replacement For Light Bulb / Lamp 5800Aa (5800AA)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies