Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 894, 38W, T3 1/4, 12.8V
Mfr # 894
Zoro # G3229904
original price:
$9.25
12% off
new price: $8.09
/ea
$8.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3-1/4
- Bulb Base Type Right Angle Prefocus (PGJ13)
- Wattage Equivalency 37.5W INC
- Watts 37.5 W
Product Information
- Brand Lumapro
- MFR # 894
- Zoro # G3229904
- UPC # 190735572214
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 2-11/16" |
Light Bulb Dia. | 7/16" |
Max. Overall Bulb Length | 2-11/16" |
Overall Length | 2 3/4 in |
Bulb Dia. | 9/20 in |
Description
Miniature Halogen Bulb, Bulb Base Type Right Angle Prefocus (PGJ13), Bulb Beam Angle Not Applicable, Bulb Dia. 9/20 in, Bulb Housing Glass, Bulb Shape T3-1/4, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 37.5 W, Lumens 940 lm, Light Technology Halogen, Overall Length 2 3/4 in, Shatter-Resistant No, Trade Number 894, Voltage 12V, Watts 37.5 W, Rated Life 200 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK Direct Ignition Coil Boot 2009-2015 Nissan GT-R, 59001 (59001)
- QUICKCABLE Lug-To-Lug Strap, 4 ga., 9" (7401-360-001)
- RAIN-X -30 ░F Extreme Temperature Windshield De-Icer 1 gal (113685)
- SMARTWASHER Multi-Layer Filter, For Use With 5YK85 (FL4)
- LUMAPRO Miniature Lamp, H3 55HD, 55W, T3 1/2, 13.5V (H3 55W HD)
- LUMAPRO Miniature Lamp, 7225, 4.0/21W, S8, 12V, PK10 (7225-10PK)
- LUMAPRO Miniature Lamp, 1003, 12W, B6, 12.8V, PK10 (1003-10PK)
- LUMAPRO Miniature Lamp, 328, 1.0W, T1 3/4, 6V, PK10 (328-10PK)
- LUMAPRO Miniature Lamp, 1141, 18W, S8, 12.8V, PK10 (1141-10PK)
- LUMAPRO Miniature Lamp, 194G, 4.0W, T3 1/4, 14V, PK10 (194G-10PK)
- ILC Replacement for Sylvania 6413 12v5w replacement light bulb lamp, 4PK (6413 12V5W SYLVANIA)
- Lumapro Vehicle Bulbs & Lenses