Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 881, 27W, T3 1/4, 12.8V
Mfr # 881
Zoro # G1123631
original price:
$9.54
23% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3-1/4
- Bulb Base Type Right Angle Prefocus (PGJ13)
- Wattage Equivalency 27W INC
- Watts 27 W
Product Information
- Brand Lumapro
- MFR # 881
- Zoro # G1123631
- UPC # 190735572160
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2-11/16" |
Max Overall Bulb Length | 2-11/16" |
Overall Length | 2 11/16 in |
Bulb Dia. | 43/100 in |
Description
Miniature Incandescent Bulb, Bulb Base Type Right Angle Prefocus (PGJ13), Bulb Beam Angle Not Applicable, Bulb Dia. 43/100 in, Bulb Housing Glass, Bulb Shape T3-1/4, Color Rendering Index Not Applicable, Color Temperature 3600K, Lumens 541 lm, Light Technology Halogen, Overall Length 2 11/16 in, Shatter-Resistant No, Trade Number 881/H27W/2, Voltage 12V AC, Watts 27 W, Rated Life 300 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING TRAILER BRAKE ASSEMBLY, BRAKE ASSY.12X2 R/H 6000# (30787)
- MOOG Steering Tie Rod End - Left Outer, ES800594 (ES800594)
- ASP ASP:GM pickup door lock set (ASP-DL1539)
- JOHNSON PUMP Baitwell Pump 5.2 Gpm 12V (10-13252-107-BW)
- LUMAPRO Miniature Lamp, 93, 13W, S8, 12.8V, PK10 (93-10PK)
- LUMAPRO Miniature Lamp, 783, 12W, T2 1/4, 12V (783-1)
- LUMAPRO Miniature Lamp, 786, 12W, T2 1/4, 6V (786-1)
- LUMAPRO Mini Lamp, 3357/3457, 8/27W, S8, 12.8V, PK10 (3457-10PK)
- LUMAPRO Miniature Lamp, 259, 1.5W, T3 1/4, 6.3V, PK10 (259-10PK)
- LUMAPRO Miniature Lamp, 1142, 18W, S8, 12.8V, PK10 (1142-10PK)
- ILC Replacement For RAM PROMASTER 1500 2500 3500 YEAR 2015 TAIL LIGHT 10PK (10PAK:WW-HUQD-5)
- Lumapro Automotive Lighting