Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 789, 22W, T2 3/4, 12V
Mfr # 789-1
Zoro # G2227224
original price:
$9.25
20% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T2-3/4
- Bulb Base Type 2-Pin (G4)
- Wattage Equivalency 14W INC
- Watts 14 W
Product Information
- Brand Lumapro
- MFR # 789-1
- Zoro # G2227224
- UPC # 190735583531
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-1/4" |
Max Overall Bulb Length | 1-1/4" |
Light Bulb Dia. | 21/64" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/4 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Beam Angle Not Applicable, Bulb Dia. 3/8 in, Bulb Housing Glass, Bulb Shape T2-3/4, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 14 W, Lumens 277 lm, Light Technology Halogen, Overall Length 1 1/4 in, Shatter-Resistant No, Trade Number 789, Voltage 12V, Watts 14 W, Rated Life 200 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPDON BT200 Hand Held Battery Tester (TDP-TD52130016)
- VELVAC Spot Mirror, Slant Arm (716916)
- KEEPER Tie Down Org 1'X15' (89115)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 7-7/8 x 1-3/4 In (F919-C)
- LUMAPRO Miniature Lamp, H3-55, 55W, T3 1/2, 12.8V (H3 55W)
- LUMAPRO Miniature Lamp, 1691, 17W, S8, 28V, PK10 (1691-10PK)
- LUMAPRO Mini Lamp, 1176, 8.3/17W, S8, 12.8V, PK10 (1176-10PK)
- LUMAPRO Miniature Lamp, 338, 0.1W, T1 3/4, 2.7V, PK10 (338-10PK)
- LUMAPRO Miniature Lamp, 131, 0.1W, G3 1/2, 1.3V, PK10 (131-10PK)
- LUMAPRO Mini Lamp, H4-75/70, 70/75W, T4 5/8, 28V (H4 75/70W)
- ILC Replacement for Tungsram 2641 replacement light bulb lamp, 10PK (2641 TUNGSRAM)
- Lumapro Vehicle Bulbs & Lenses