Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 785, 8.0W, T2 1/4, 6V
Mfr # 785-1
Zoro # G1893902
original price:
$7.32
20% off
new price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T2-1/4
- Bulb Base Type 2-Pin (G4)
- Wattage Equivalency 8W INC
- Watts 8 W
Product Information
- Brand Lumapro
- MFR # 785-1
- Zoro # G1893902
- UPC # 190735583500
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-1/4" |
Max. Overall Bulb Length | 1-1/4" |
Overall Length | 1 in |
Bulb Dia. | 7/20 in |
Details
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Beam Angle Not Applicable, Bulb Dia. 7/20 in, Bulb Housing Glass, Bulb Shape T2-1/4, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 8 W, Lumens 163 lm, Light Technology Halogen, Overall Length 1 in, Shatter-Resistant No, Trade Number 785, Voltage 6V, Watts 8 W, Rated Life 50 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD Humminbird 4115301CHO SOLIX 10 CHIRP MEGA SI+ G3 (No Transducer) (411530-1CHO)
- TIGER LIGHTS 12V LED Amber Corner Lights 1.5 Amps, Flashing/Flood Offroad Light; (TL8045)
- MOBIL 2.5 gal Gear Oil Can Amber (102509)
- SANOXY Car Auto Stereo FM & AM Radio Signal Antenna Aerial Signal Amp Amplifier Booster (PPT-193841956739)
- LUMAPRO Mini Lamp, 53, 1.7W, G3 1/2, 14.4V, PK10 (53-10PK)
- LUMAPRO Miniature Lamp, 624, 10W, G6, 28V, PK10 (624-10PK)
- LUMAPRO Miniature Lamp, 658, 1.1W, T3 1/4, 14V, PK10 (658-10PK)
- LUMAPRO Miniature Lamp, 97, 9.3W, G6, 13.5V, PK10 (97-10PK)
- LUMAPRO Miniature Lamp, 786, 12W, T2 1/4, 6V (786-1)
- LUMAPRO Miniature Lamp, 192, 4.3W, T3 1/4, 13V, PK10 (192-10PK)
- ILC Replacement for Hosobuchi Op2114 replacement light bulb lamp (OP2114 HOSOBUCHI)
- Lumapro Automotive Lighting