Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 778, 20W, T2 3/4, 6V
Mfr # 778-1
Zoro # G2564073
original price:
$9.94
20% off
new price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T2-3/4
- Bulb Base Type 2-Pin (G4)
- Wattage Equivalency 20W INC
- Watts 20 W
Product Information
- Brand Lumapro
- MFR # 778-1
- Zoro # G2564073
- UPC # 190735583456
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-1/4" |
Max Overall Bulb Length | 1-1/4" |
Overall Length | 1 1/4 in |
Bulb Dia. | 3/8 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Beam Angle Not Applicable, Bulb Dia. 3/8 in, Bulb Housing Glass, Bulb Shape T2-3/4, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 20 W, Lumens 402 lm, Light Technology Halogen, Overall Length 1 1/4 in, Shatter-Resistant No, Trade Number 778, Voltage 6V, Watts 20 W, Rated Life 100 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Compression Tester Kit, 8 pcs. (5606-DG)
- STENS Air Filter 102-422 For Honda 17211-Ze1-000 (102-422)
- MARADYNE Fan, Dash, Premium, 12V (300012)
- BUYERS PRODUCTS Hinge Strap, Unfinished (B2426FSLL)
- LUMAPRO Mini Lamp, 14, 0.7W, G3 1/2, 2.5V, PK10 (14-10PK)
- LUMAPRO Miniature Lamp, H11-55LL, 55W, T3 1/2, 12V (H11 55W LL)
- LUMAPRO Miniature Lamp, 161, 2.7W, T3 1/4, 14V, PK10 (161-10PK)
- LUMAPRO Mini Incand. Bulb, 9003NH, T4 3/4, PK10 (3157NA-10PK)
- LUMAPRO Miniature Lamp, 0.8W, G4 1/2, 5.1V, PK10 (503-10PK)
- LUMAPRO Miniature Lamp, 1591, 17W, S8, 28V, PK10 (1591-10PK)
- ILC Replacement For GE GENERAL ELECTRIC GE 94 BAYONET BASE BA15D DOUBLE CONTACT 10PK (10PAK:WW-1WW6-2)
- Lumapro Vehicle Bulbs & Lenses