Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 60MB, 3.0W, T2 1/2, 60V, PK10
Mfr # 60MB-10PK
Zoro # G2837012
original price:
$21.63
8% off
new price: $19.69
/pk 10, $1.97/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T2-1/2
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 3W INC
- Watts 3 W
Product Information
- Brand Lumapro
- MFR # 60MB-10PK
- Zoro # G2837012
- UPC # 190735569764
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-3/16" |
Light Bulb Dia. | 3/8" |
Max. Overall Bulb Length | 1-3/16" |
Bulb Dia. | 1/4 in |
Overall Length | 1 3/16 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T2-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 9 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 60MB, Voltage 60V AC, Watts 3 W, Bulb Beam Angle Not Applicable, Rated Life 7,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 1866 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1TT3-8)
- VELVAC Male Swivel Elbow, 90 deg., 1/2"x1/4" (016284)
- STENS Oem Replacement Belt 265-183 For Exmark 103-6906 (265-183)
- JTM PRODUCTS Concentrated Extra Slippery Liquid Lub 1 Gal Jug (JTMF10050)
- LUMAPRO Miniature Lamp, 265, 2.2W, G3 1/2, 28V, PK10 (265-10PK)
- LUMAPRO Miniature Lamp, 9006, 55W, T4 5/8, 12.8V (9006)
- LUMAPRO Miniature Lamp, 921, 18W, T5, 12.8V, PK10 (921-10PK)
- LUMAPRO Miniature Lamp, 88, 12.988W, S8, 6.8V, PK10 (88-10PK)
- LUMAPRO Miniature Lamp, 158, 3.4W, T3 1/4, 14V, PK10 (158-10PK)
- LUMAPRO Miniature Lamp, H1-70/24V, 85W, T2 1/2, 28V (H1 70W/24V)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3418)
- Lumapro Automotive Lighting