Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 585, 1.1W, T3 1/4, 28V, PK10
Mfr # 585-10PK
Zoro # G2486084
original price:
$8.65
8% off
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 1.12W INC
- Watts 1.12 W
Product Information
- Brand Lumapro
- MFR # 585-10PK
- Zoro # G2486084
- UPC # 190735578643
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-1/16" |
Max. Overall Bulb Length | 1-1/16" |
Overall Length | 1 1/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 585, Voltage 28V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 7,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-11/16 x 6-7/32 In (BF7806)
- RACOR Racor Spin-On Elements, 3.63", R25T (R25T)
- MEVOTECH 79-78 Bronco/F-150 Drag Link, Mds917 (MDS917)
- MAXSA INNOVATIONS Auto Trash Bag (21520)
- LUMAPRO Miniature Lamp, 14W, S8, 32V, PK10 (1228-10PK)
- LUMAPRO Miniature Lamp, 50, 1.7W, G3 1/2, 7.5V, PK10 (50-10PK)
- LUMAPRO Miniature Lamp, 3156, S8, 12.8V, PK10 (3156-10PK)
- LUMAPRO Miniature Lamp, 922, 13W, T5, 12.8V, PK10 (922-10PK)
- LUMAPRO Mini Lamp, 3157LL-10PK, S8, 12.8/14V, PK10 (3157LL-10PK)
- LUMAPRO Miniature Lamp, 363, 2.8W, G3 1/2, 14V, PK10 (363-10PK)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6623-00 (20-6623-00)
- Lumapro Vehicle Bulbs & Lenses