Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 50, 1.7W, G3 1/2, 7.5V, PK10
Mfr # 50-10PK
Zoro # G1322955
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G3-1/2
- Bulb Base Type Miniature Screw (E10)
- Wattage Equivalency 1.65W INC
- Watts 1.65 W
Product Information
- Brand Lumapro
- MFR # 50-10PK
- Zoro # G1322955
- UPC # 190735571996
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 7/16" |
Max Overall Bulb Length | 15/16" |
Max. Overall Bulb Length | 15/16" |
Bulb Dia. | 1/2 in |
Overall Length | 15/16 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Screw (E10), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 13 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 50, Voltage 7.5V AC, Watts 1.65 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Stop/Turn/Tail Light, Oval, Red/White (M63354-HYB)
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In (201-W)
- STAR ASIA 3Pc 1/2 Dr Extension Set (62140)
- STABILUS Gas Spring Trunk/Hatch, 4B-090143 (4B-090143)
- LUMAPRO Miniature Lamp, 259, 1.5W, T3 1/4, 6.3V, PK10 (259-10PK)
- LUMAPRO Miniature Lamp, 922, 13W, T5, 12.8V, PK10 (922-10PK)
- LUMAPRO Miniature Lamp, 327, 1.0W, T1 3/4, 28V, PK10 (327-10PK)
- LUMAPRO Miniature Lamp, 7225, 4.0/21W, S8, 12V, PK10 (7225-10PK)
- LUMAPRO Miniature Lamp, 316, T3 1/4, 6V, PK10 (316-10PK)
- LUMAPRO Miniature Lamp, 894, 38W, T3 1/4, 12.8V (894)
- RACE SPORT 6Ft 5050 Led Lighted Whip (Rgb Multi-Color) (RSQG6FTRGB)
- Lumapro Vehicle Bulbs & Lenses