Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 425, 2.5W, G4 1/2, 5V, PK10
Mfr # 425-10PK
Zoro # G0826743
product price: $10.39
/pk 10, $1.04/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G4-1/2
- Bulb Base Type Miniature Screw (E10)
- Wattage Equivalency 2.5W INC
- Watts 2.5 W
Product Information
- Brand Lumapro
- MFR # 425-10PK
- Zoro # G0826743
- UPC # 190735570593
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 19/32" |
Max Overall Bulb Length | 1-1/16" |
Max. Overall Bulb Length | 1-1/16" |
Bulb Dia. | 1/2 in |
Overall Length | 1 1/16 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Screw (E10), Bulb Housing Glass, Bulb Shape G4-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 29 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 425, Voltage 5V AC, Watts 2.5 W, Bulb Beam Angle Not Applicable, Rated Life 15 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Bonded 4-Way Trailer Wirng, 16 Wire Gauge (57001)
- QUICKCABLE Terminal Protector Lug Red/Blk, 1/0-2/0 (5737-2002)
- WAGNER BRAKES SevereDuty Disc Brake Pad - Rear, SX1775 (SX1775)
- DONALDSON Oil Filter, Full-Flow, Spin-On, Outer Dia 4.65 In. 118Mm 21 Micron (P552100)
- LUMAPRO Miniature Lamp, 1691, 17W, S8, 28V, PK10 (1691-10PK)
- LUMAPRO Miniature Lamp, 89, 7.5W, G6, 13V, PK10 (89-10PK)
- LUMAPRO Mini Lamp, 502, 0.1W, G4 1/2, 5.1V, PK10 (502-10PK)
- LUMAPRO Miniature Lamp, 313, 5.0W, T3 1/4, 28V, PK10 (313-10PK)
- LUMAPRO Mini Incand. Bulb, 917, 14W, T5, 12V, PK10 (917-10PK)
- LUMAPRO Miniature Lamp, 1815, 3.0W, T3 1/4, 14V, PK10 (1815-10PK)
- LUMAPRO Miniature Lamp, 785, 8.0W, T2 1/4, 6V (785-1)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies