Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 37, 1.3W, T1 3/4, 14V, PK10
Mfr # 37-10PK
Zoro # G1354211
product price: $5.79
/pk 10, $0.58/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T1-3/4
- Bulb Base Type Glass Wedge (W2.1x4.9d)
- Wattage Equivalency 1.26W INC
- Watts 1.26 W
Product Information
- Brand Lumapro
- MFR # 37-10PK
- Zoro # G1354211
- UPC # 190735571415
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 51/64" |
Max Overall Bulb Length | 51/64" |
Overall Length | 51/64 in |
Bulb Dia. | 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x4.9d), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2452K, Lumens 6 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 37, Voltage 14V AC, Watts 1.26 W, Bulb Beam Angle Not Applicable, Rated Life 2,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 51/64 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fhp Medium Horse-Power V-Belt, 6864 (6864)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20314)
- A & I PRODUCTS Spark Plug Wire Set (2 Cyl) 7" x7.25" x3.25" (A-26A20)
- WIX FILTERS Lube Filter, 51191 (51191)
- LUMAPRO Miniature Lamp, 1816, 4.0W, T3 1/4, 13V, PK10 (1816-10PK)
- LUMAPRO Miniature Lamp, 767, 12W, T2 1/4, 6V (767-1)
- LUMAPRO Mini Lamp, 130MB, 3.3W, T2 1/2,130V, PK10 (130MB-10PK)
- LUMAPRO Incandescent Bulb, Miniature Bayonet BA9s, T Tubular, T3-1/4, 755, 6.3V AC, 10 Pack (755-10PK)
- LUMAPRO Miniature Lamp, 1073, 23W, S8, 12.8V, PK10 (1073-10PK)
- LUMAPRO Miniature Lamp, 1408, 1.3W, T3 1/4, 10V, PK10 (1408-10PK)
- LUMAPRO Mini Lamp, 1176, 8.3/17W, S8, 12.8V, PK10 (1176-10PK)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies